Digital Antenna

532-VW-S 16 Antenna - White


product price: $1,085.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

532-VW-S 16' Antenna - White 10dB Gain A favorite of marine professions, our largest VHF antennas offer the power and durability to achieve maximum range and extended performance, even in the roughest seas. A powerful gain of 10dB and solid construction make Digital Antennas 16 VHF antennas the ideal choice for critical communication onboard large yachts, commercial vessels and base stations. Customers and installers love the 500 GOLD Series easy installation connector system. The gold factory-attached mini-UHF female connector with PL-259 (UHF) adapter makes connecting to the radio easy, eliminating the need to solder connectors. All of our antennas are made in the USA, assembled, tested and tuned by hand for maximum performance, quality and durability. UPS shippable. Our 16' VHF antennas require a side support 3' to 4' from the base of the antenna. All 16' VHF Antennas Feature: Powerful brass radiators Soldered connections Power directing ferrite choke bead High gloss urethane finish 316 stainless steel ferrule 10dB gain 500 GOLD Series: Mount: Standard 1"14 threaded base Connector: Gold factory-attached mini-UHF female with mini-UHF male to UHF male (PL259) adapter Cable: Includes 20 of our low-loss, tinned braid, foil shielded, UV stable RG-8X marine cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.