Digital Antenna

528-VB 4 VHF Antenna - Black


product price: $237.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

VHF Antenna 4.5dB Gain Voted the best 4' VHF antenna by PowerBoat Reports, Digital Antennas 4' VHF antennas are ideal for use on T-tops, speedboats and sailboats. With 4.5dB gain and award-winning quality construction, these powerful and compact antennas deliver high performance that will last for years. Customers and installers love the 500 GOLD Series easy installation connector system. The gold factory-attached mini-UHF female connector with PL-259 (UHF) adapter makes connecting to the radio easy, eliminating the need to solder connectors. All of our antennas are made in the USA, assembled, tested and tuned by hand for maximum performance, quality and durability. 4' VHF Antennas Feature: Powerful brass radiators Soldered connections Power directing ferrite choke bead High gloss urethane finish 316 stainless steel ferrule 4dB gain 500 GOLD Series: Mount: Standard 1"14 threaded base Connector: Gold factory-attached mini-UHF female with mini-UHF male to UHF male (PL259) adapter Cable: Includes 15 of our low-loss, tinned braid, foil shielded, UV stable RG-8X marine cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.