Digital Antenna

4' VHF/AIS White Antenna w/15' Cable


product price: $324.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

4FT VHF/AIS White Antenna with 15FT Cable. The 594-MW is one antenna designed for the best performance on VHF and AIS signals. To ensure the most incredible AIS and VHF range, Digital Antenna’s new 4.5dB gain AIS/VHF antenna features a less than 1:5:1 SWR on both the VHF 156MHz and AIS 162MHz frequencies. Digital VHF radio-based transponder systems need antennas designed for digital signals. Digital Antenna is the only manufacturer to design all antennas to maintain and maximize digital signals for the best transmit and receive range. Ideal for use on any size commercial or recreational vessel. Perfect for use with combined VHF/AIS radios. Factory-installed mini-UHF connector less than 3/8” OD and included PL259 adapter make a quick and secure connection to the radio. no soldering needed.Features: Designed for Digital AIS/VHF signals. 4.5dBi Omni-directional gain Rugged fiberglass rod with UV stable finish. Secure soldered connections. 316 stainless steel base. 1”x14 female threaded base. 15’ premium low-loss RG-8X cable. Factory-installed mini-UHF connector. Specifications: Radiation: Pattern Omni-Directional. Gain: 4.5dBi. Bandwidth: VSWR: < 1.5:1 = 1 56-162.5 MHz 6.5MHz. Cable: 15’ Digital Antenna exclusive low loss RG-8X. Impedance: 50 ohms. Max Input Power: 50 watts. Exterior Finish: White polyurethane high gloss UV stable. Dimensions: 4’ length x 1” OD taper. Weight: 1.7 lbs. RF Connector: Mini-UHF female with included PL259 adapter. Installation: 1”x14tpi female threaded base. Elements: Brass - Hand soldered. Polarization: Vertical. Wind Rating: 160KPH. Operating Temp: 30o F to +175o F. Compliance: Automatic Identification System AISwith all AIS class A and B transceivers, AIS transponders, Smart AIS transponders, AIS receivers, auxiliary civil services, multi-use radio service MURS, 2-way land mobile, VHF marine radio, narrow band FM, VHF SATCOM, Automatic Identification System AIS, and NOAA Weather Stations.Applications: Commercial. Recreational. Government vessels where AIS is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.