Digital Antenna

4 Cellular 9dB Dual Band Collett Ferrule Antenna


product price: $449.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

4' Cellular Antenna Digital Antenna's 1100 series antennas with a collet ferrule ensure no cable twisting and allows the antenna to be removed when needed. This new technique allows the use of existing coax or a new run of premium low loss cable. A taperedcollet securely locks Digital Antenna's 1100 series antenna to the bottom ferrule which mounts standard 1"-14 threads. All marine antennas are manufactured in the USA with 316 surgical stainless, UV stable high gloss finish and precision soldered components. Features: Sleek, rugged design Locking collett allows antenna to be attached without twisting cable Large connector pass thru Mounts to standard 1"-14 mount or mount with U-bolt to a pole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.