Digital Antenna

2-Way Satellite Radio Antenna Splitter DA-2330


product price: $138.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

2-Way Satellite Radio Antenna Splitter DA-2330 Digital Antenna's innovative DA-2330 2-way amplified satellite radio splitter connects two receivers to one antenna -- perfect for listening to music and monitoring the weather or listening to different music in multiple staterooms. The first and only satellite radio splitter, it simplifies installation while improving performance of XM and Sirius satellite radio systems. The splitter's 10dB gain compensates for cable loss, allowing longer cable runs while maintaining clear signals. Power is supplied from any of the radios connected to the splitter's output via Digital Antenna's auto power detection circuitry.Manufactured for harsh marine environments, the DA-2330 features a durable black powder-coated finish and high quality gold plated mini-UHF female connectors. A double mini-UHF male adapter is also included for easy connection to Digital Antenna's 233-XM-50 Satellite Radio Antenna. Features: Amplified for no signal loss Operate multiple radios from a single antenna Ideal for longer cable runs Works with XM or Sirius radio

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.