Shop All Back-Up & Rear View Cameras
This Product is Discontinued
Digital Ally
Backup Camera, DVM-800 (Discontinued)
Mfr # 566-00141-00
Zoro # G2373686
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series DVM-800
- Recording Time 8 to 164 hr
- Resolution 720 x 480 Pixels
- Operating Modes Covert and Stand-by
- Internal Memory Size 32 GB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digital Ally
- MFR # 566-00141-00
- Zoro # G2373686
- Country of Origin Unknown
- Category Back-Up & Rear View Cameras
Dimensions
Internal Memory Size | 32 GB |
Max. External Memory Size | 32 GB |
Details
Item | Backup Camera |
Series | DVM-800 |
Recording Time | 8 to 164 hr |
Resolution | 720 x 480 Pixels |
Operating Modes | Covert and Stand-by |
Pre-event Recording Time | 6 to 30 sec |
Features | Easy to Install, Simple to Use, Highly Configurable, Backup Reverse/Cage/Side Mount External Camera Options |
Frame Rate | 30 fps |
Min. Light Level | 0.2 Lux |
Includes | Cables |
Video Compression Format | H.264 |
Field of View | 125.8 Degrees (H) x 95 Degrees (V) x 155.4 Degrees (D) |
Description
Backup Camera, Includes Cables, Features Backup Reverse/Cage/Side Mount External Camera Options, Easy to Install, Highly Configurable, Simple to Use, Video Compression Format H.264
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.