Shop All USB Cables
Digipower
Braided Usb-C Cable
Mfr # TVPD-BC4C
Zoro # G900690506
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 0.5 in
- Color Multicolored
- Width 3.75 in
- Includes USB-C Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Digipower
- MFR # TVPD-BC4C
- Zoro # G900690506
- UPC # 758302170364
- Country of Origin China
- Category USB Cables
Dimensions
Cable Length | 0.5 in |
Width | 3.75 in |
Details
Color | Multicolored |
Includes | USB-C Cable |
Description
The DIGIPOWER is compatible with Android smartphones and other USB-C devices. This is a durable braided cable for extra protection.
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC® Lithonia Lighting ELB06042 6V 4.5Ah Sealed Lead Acid Battery (LITHONIA-LIGHTING ELB06042)
- STARTECH.COM USB 3.0 to Dual HDMI, USB32HD2 (USB32HD2)
- MONOPRICE CPU Cord Adapter, Displayport M/DVI-D F (4827)
- MIGHTY MAX BATTERY 12V 7.2AH SLA Battery for Altronix BT126 - 8 Pack (ML7-12MP8317479103213)
- MOTORMITE Usb Port And Cover, 57019 (57019)
- FASTTRACK 6ft USB 2.0 One B Male to Two A Male Y-Cable (FA56970)
- MONOPRICE USB 2.0 Cable, 6 ft.L, Black (4931)
- BELKIN USB C To Gigabit Ethrnet Adapt (B2B145-BLK)
- POWER UP! USB Cable - Type C to MFI C94 8-pin 4ft Braided (191-07042)
- UNIRISE USA 10Ft Usb 2.0 Printer Cable, A To B, Male-Male, Standard Printer Cable (USB-AB-10F)
- IOCREST IOCrest SY-CAB20194 USB Type-C plug to USB 3.1 Micro-B plug cable (SY-CAB20194)
- Digipower USB Cables