Shop All Electronic and Laser Leveling Kits
Digipas Technologies
Digi-Pas Professional Pocket-Sized Digital Level
Mfr # DWL-80Pro
Zoro # G208452752
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digipas Technologies
- MFR # DWL-80Pro
- Zoro # G208452752
- UPC # 8887726110129
- Country of Origin Singapore
- Category Electronic and Laser Leveling Kits
Description
Digi-pas dwl-80pro professional pocket-sized digital level digi-pas is a leading digital level manufacturer with a full range of digital levels with varying precision for engineering and trade professionals as well as dyi users. Digi-pas levels allow you to measure angles digitally, electronically, and with an actual number, at every angle, all 360 degrees of a complete circle. So setting up a machine level, installing a deck, stair rail, extending a roof or determining how much an old floor has sagged is simpler, less time consuming, and more accurate. Digi-pas levels are simple to use. Just press the on/off button and you will see the angle of any surface with decimal-point accuracy. The dwl80 series is great for finding angles where small and confined spaces limits the size of the level that one can use. The dwl80pro offers higher resolution than the dwl80g. The dwl80pro has accuracy of 0.05 degrees at 0 and 90 and 0.2 degrees at all other angles. It is a mini pocket digital level that allows for easy, clear and precise digital display of any angles in degrees or % of slope. With a magnetic base, the dwl80pro can easily attach to metal surfaces. The hold function freezes the reading on the lcd. This unit has longer than average battery life and an automatic 3 mins off feature. The strong impact resistance abs polymer material casing is molded with a tough aluminum base with built in vials. features: high accuracy of 0.05 degrees at 0 and 90 and 0.2 degrees all other angles with switchable display between degrees or slope % user can easily recalibrate with no special fixtures required. magnets on the base enable the digital mini level to be fixed on to any magnetic surface measurement range 0 +/- 90 x 4 360 built-in horizontal and vertical bubble level digipas levels are warranted to the original purchaser to
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-11/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD1-11/64)
- MORSE Band Saw Blade, 28-13/16 x 1/2 x14/18, PK3 (ZWEP281418MC)
- MILWAUKEE TOOL 1/2 in. EMT Aluminum Conduit Bender (48-22-4070)
- KNIPEX Tweezers Set, 5 pc Stainless Steel Tweez (92 00 01 ESD)
- DIGIPAS TECHNOLOGIES Digi-Pas Torpedo Digital Level (DWL-280PRO)
- MILWAUKEE TOOL 48" REDSTICK Digital Level w/PINPOINT Measurement Technology (MLDIG48)
- STABILA Remodeler Set 58"/32" (37832)
- JOHNSON LEVEL & TOOL Self-Level Crss-Line Lsr (40-6603)
- MILWAUKEE TOOL 14” REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG14)
- MILWAUKEE TOOL 24" REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG24)
- KAPRO 810 Prolaser Nail Gripper (810)
- Digipas Technologies Levels, Compasses, and Plumb Bobs