Digipas Technologies

Digi-Pas® DWL-200 Torpedo Digital Level


product price: $90.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

DIGI-PAS® DWL-200 TORPEDO DIGITAL LEVEL DIGI-PAS® IS A LEADING DIGITAL LEVEL MANUFACTURER WITH A FULL RANGE OF DIGITAL LEVELS WITH VARYING PRECISION FOR ENGINEERING AND TRADE PROFESSIONALS AS WELL AS DYI USERS. DIGI-PAS® LEVELS ALLOW YOU TO MEASURE ANGLES DIGITALLY, ELECTRONICALLY, AND WITH AN ACTUAL NUMBER, AT EVERY ANGLE, ALL 360 DEGREES OF A COMPLETE CIRCLE. SO SETTING UP A MACHINE LEVEL, INSTALLING A DECK, STAIR RAIL, EXTENDING A ROOF OR DETERMINING HOW MUCH AN OLD FLOOR HAS SAGGED IS SIMPLER, LESS TIME CONSUMING, AND MORE ACCURATE. DIGI-PAS® LEVELS ARE SIMPLE TO USE. JUST PRESS THE ON/OFF BUTTON AND YOU WILL SEE THE ANGLE OF ANY SURFACE WITH DECIMAL-POINT ACCURACY. THE DWL200 IS A TORPEDO DIGITAL LEVEL MEASURING 8 INCHES LONG AND 2 INCHES WIDE. IT DISPLAYS ANY ANGLES IN % OF SLOPE OR DEGREES. THIS MODEL HAS ACCURACY OF 0.1 DEGREES AT 0° AND 90° AND 0.2 DEGREES AT ALL OTHER ANGLES. A BUZZER FEATURE MAKES AUDIBLE BEEP SOUND AT 0°. THE HOLD FUNCTION WILL FREEZE THE ANGLE DISPLAY ON THE LCD. THE UNIT ALSO HAS A LARGE MAGNETIC BASE ALLOWING FOR STRONG ATTACHMENT TO MAGNETIC SURFACES. THE DWL 200 HAS LONGER THAN AVERAGE BATTERY LIFE AND AN AUTOMATIC 3 MINS OFF FEATURE. THE STRONG IMPACT RESISTANCE ABS POLYMER MATERIAL CASING IS MOLDED WITH A TOUGH ALUMINUM BASE WITH BUILT IN VIALS. FEATURES:
    HIGH ACCURACY OF 0.1 DEGREES AT 0° AND 90° AND 0.2 DEGREES AT ALL OTHER ANGLES WITH SWITCHABLE DISPLAY BETWEEN DEGREES (°) OR SLOPE (%) USER CAN EASILY RECALIBRATE WITH NO SPECIAL FIXTURES REQUIRED. STRONG MAGNET ON THE BASE ENABLE THE LEVEL TO BE FIXED ON TO ANY MAGNETIC SURFACE BUZZER SOUND AT 0° AND ANY PROGRAMMED HALT ANGLE ALTERNATE ZERO DIGIPAS LEVELS ARE WARRANTED TO THE ORIGINAL PURCHASER TO BE FREE FROM DEFECTS IN WORKMANSHIP AND MATERIAL. WE WILL REPAIR OR REPLACE ANY DEFECTIVE PART WHICH MAY MALFUNCTION UNDER NORMAL AND PROPER USE WITHIN A

Restrictions

  • Hazardous material
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.