Shop All Electronic and Laser Leveling Kits
Digipas Technologies
Digi-Pas 2-Axis High Precision Digital Machinist Level
Mfr # DWL3500XY-USB
Zoro # G208452769
product price: $3,409.99
/ea
Free Shipping & Returns
$3,409.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digipas Technologies
- MFR # DWL3500XY-USB
- Zoro # G208452769
- UPC # 8887726110211
- Country of Origin Singapore
- Category Electronic and Laser Leveling Kits
Description
Digi-pas dwl3500xy-usb 2-axis high precision digital machinist level digi-pas dwl3500xy is a 0.001 resolution dual axis precision digital master machinist level with built-in vibrometer designed for industrial users and professionals. The dwl3500xy allows users to obtain both x and y axis leveling simultaneously through digital numerical and color graphic readouts. The remote measuring and dual axis capabilities greatly reduces installation, setup and maintenance time for precision machines, test and measurement equipment compared to the use of traditional machinists spirit levels. The dwl3500xy device can be easily connected to a pc via usb which will enable real-time remote measurement on angles, vibration data acquisition and analysis. A basic software is included with every unit while a full professional software version is available separately. The built-in vibrometer helps to determine the extent of vibration tolerable by each machine during operation. The dwl3500xy product accuracy is verified by accredited 3rd party calibration and test service providers in usa, japan, uk & germany to conform with nist, jis, ukas & din under ilac & a2la. Applications for the dwl3500xy series particularly useful for industrial installation, setup and maintenance of small footprints precision machines, milling, surface grinding, factory precision test & measurement equipment, laboratory optical & vision measurement equipment , railway maintenance etc. Digi-pas products are built with advanced digital mems technology, precisely calibrated and temperature compensated to withstand stringent operating environments. Digi-pas digital levels are manufactured in iso9001:2000, iso14001:2000 and ohsas 18001:2007 accredited facilities and certified by tv sd and sgs to comply with ce, fcc, c-tick and rohs standards features: dual axis measurement with color graphic readout high resol
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES K6 Heavy Duty Aluminum Handle Knife with Safety Cap (16006IND)
- MARTOR Trapezoid Blade 5233, PK100 (5233.70)
- DRILL AMERICA 45/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X45/64)
- FREUD Radius Round Nose Bit, 1/2 (18-113)
- DIGIPAS TECHNOLOGIES Digi-Pas Professional Pocket-Sized Digital Level (DWL-80Pro)
- DIGIPAS TECHNOLOGIES Digi-Pas Torpedo Digital Level (DWL-280PRO)
- KAPRO 873 PROLASER VECTOR Cross + 90° Laser Level + Pole Tripod(Red) (873-Set)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 14" L (MLDIG14, 2114-21)
- STABILA Remodeler Set 58"/32" (37832)
- INSIZE Cross-line Laser Level (4917-30)
- KAPRO 893 T-Laser (893)
- Digipas Technologies Electronic and Laser Leveling Kits