Shop All Keyless Access Control Locks
Digilock
Electronic Lock, Brushed Nickel, 12 Button
Mfr # APV-619-01-0D-GR01
Zoro # G8995305
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series APV
- Handle Type None
- Max. User Codes 1
- Door Thickness 0.68 in to 0.85 in
- Access Method Keypad or Coded Key Fob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digilock
- MFR # APV-619-01-0D-GR01
- Zoro # G8995305
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Outside Width | 1.37 in |
Latch Length | 0.50 in |
Outside Height | 3.92 in |
Outside Depth | 0.61 in |
Details
Item | Electronic Keyless Lock |
Series | APV |
Handle Type | None |
Max. User Codes | 1 |
Door Thickness | 0.68 in to 0.85 in |
Access Method | Keypad or Coded Key Fob |
For Use With | Cabinets |
Usage | Assigned |
Lock Material | Metal |
Finish | Brushed Nickel |
Keypad | 12 Button |
Event Audit Trail | None |
Hand | Non-Handed |
Includes | Strike Plate |
Number of Keys on Keypad | 12 |
Power Source | (4) AA batteries |
Battery Life | 3 to 5 yr |
Description
Electronic Keyless Lock, For Use With Cabinets, Access Method Keypad or Coded Key Fob, Usage Assigned, Handle Type None, Door Thickness 0.68 in to 0.85 in, Lock Material Metal, Finish Brushed Nickel, Series APV, Hand Non-Handed, Outside Height 3.92 in, Outside Depth 0.61 in, Outside Width 1.37 in, Latch Length 0.50 in, Number of Keys on Keypad 12, Power Source 4 AA Batteries, Battery Life 3 to 5 yr, Event Audit Trail None, Max. User Codes 1, Includes Strike Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Cookware Pull Out Organizer wSoft Close (4CW2-24SC-1)
- ZORO SELECT O-Ring, EPDM, Dash 330, 2-1/8, 2.52, PK50 (U38869.018.0212)
- RICHELIEU HARDWARE 4-1/4 in. (108 mm) Center-to-Center Brushed Nickel Steel Contemporary Drawer Pull (BP305108195)
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge (1JEU3)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-21)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-2B)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATV1-619-01-2E)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APV-619-01-21-GR01)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-2E)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APV1-619-01-2E)
- KABA KABA: KABA ACCESS 1000/ 3000 series Combo Chamber (M-63) / (M-56)Clutch (KABA-74366-000-01)
- Digilock Door Locks and Deadbolts