Shop All Keyless Access Control Locks
Digilock
Electronic Lock, Brushed Nickel, 12 Button
Mfr # APS-619-01-0D-GR01
Zoro # G8995296
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series APS
- Handle Type None
- Max. User Codes 1
- Door Thickness 0.68 in to 0.85 in
- Access Method Keypad or Coded Key Fob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digilock
- MFR # APS-619-01-0D-GR01
- Zoro # G8995296
- Country of Origin China
- Category Keyless Access Control Locks
Dimensions
Latch Length | 0.50 in |
Outside Depth | 0.61 in |
Outside Width | 2.14 in |
Outside Height | 2.87 in |
Details
Item | Electronic Keyless Lock |
Series | APS |
Handle Type | None |
Max. User Codes | 1 |
Door Thickness | 0.68 in to 0.85 in |
Access Method | Keypad or Coded Key Fob |
For Use With | Cabinets |
Usage | Assigned |
Lock Material | Metal |
Finish | Brushed Nickel |
Event Audit Trail | None |
Hand | Non-Handed |
Power Source | (2) AA Batteries |
Includes | Strike Plate |
Number of Keys on Keypad | 12 |
Battery Life | 3 to 5 yr |
Description
Electronic Keyless Lock, For Use With Cabinets, Access Method Keypad or Coded Key Fob, Usage Assigned, Handle Type None, Door Thickness 0.68 in to 0.85 in, Lock Material Metal, Finish Brushed Nickel, Series APS, Hand Non-Handed, Outside Height 2.87 in, Outside Depth 0.61 in, Outside Width 2.14 in, Latch Length 0.50 in, Number of Keys on Keypad 12, Power Source 2 AA Batteries, Battery Life 3 to 5 yr, Event Audit Trail None, Max. User Codes 1, Includes Strike Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-3/8 in. Sliding Screen Door Tension Spring with Concave Steel Rollers 2 Pack (B 821)
- ZORO SELECT Key Blank, M1, PK25 (5ZLE6)
- GLOBAL DOOR CONTROLS 1 in. Duronodic Oversized Zinc Thumbturn Mortise Cylinder for Adams Rite Type Storefront Door (TH1100-ZTO-DU)
- BALDWIN ESTATE Privacy Pair Rosettes Oil Rubbed Bronze (5139.102)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-0D)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-2E)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APV-619-01-0D-GR01)
- DIGILOCK Electronic Keyless Lock, Zinc, RFID (DAR1-ATS1-619-01-2D)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (ATS-619-01-01-GR01)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-2E)
- TRILOGY Access Control Keypad, Satin Chrome (DL2700IC-Y US26D)
- Digilock Door Locks and Deadbolts