Shop All Keyless Access Control Locks
Digilock
Electronic Keyless Lock, Zinc, RFID
Mfr # DAR1-APV1-619-01-2B
Zoro # G1895035
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Integral Pull
- Max. User Codes 1
- Door Thickness 0.48 in to 0.64 in
- Access Method RFID
- For Use With Lockers and Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digilock
- MFR # DAR1-APV1-619-01-2B
- Zoro # G1895035
- Country of Origin China
- Category Keyless Access Control Locks
Details
Item | Electronic Keyless Lock |
Handle Type | Integral Pull |
Max. User Codes | 1 |
Door Thickness | 0.48 in to 0.64 in |
Access Method | RFID |
For Use With | Lockers and Cabinets |
Usage | Assigned |
Lock Material | Zinc |
Finish | Brushed Nickel |
Hand | Non-Handed |
ADA Compliant | Yes |
Power Source | (4) AA Batteries |
Number of Keys on Keypad | 0 |
Battery Life | 3 to 5 yr |
Description
Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method RFID, Usage Assigned, Handle Type Integral Pull, Door Thickness 0.48 in to 0.64 in, Lock Material Zinc, Finish Brushed Nickel, Hand Non-Handed, Number of Keys on Keypad 0, Power Source 4 AA Batteries, Battery Life 3 to 5 yr, Max. User Codes 1, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS Galv Spring Clip (SPCLGL)
- BERENSON Contemporary Advantage Four 128mm CC Brushed Nickel Tapered Arch Pull (9423-4BPN-P)
- ZORO SELECT O-Ring, Dash 216, Viton, 0.13 In., PK5 (1RGW5)
- DELTANA Magnetic Dome Stop Oil Rubbed Bronze (DSM125U10B)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-0B)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-2D)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-0E)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-22)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (ATS-619-01-01-GR01)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-0D)
- KABA AUX PBL W/TTURN & DBOLT US26D AUX PUSHBUTTON LOCK W/TTURN 1IN TUBULAR DB W/FLAT FRONT FP 2 3/4 (KABA-7102-26D-41)
- Digilock Door Locks and Deadbolts