Shop All Keyless Access Control Locks
Digilock
Electronic Keyless Lock, Zinc, RFID
Mfr # DAR1-APV1-619-01-0E
Zoro # G1895069
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type None
- Max. User Codes 1
- Door Thickness 0.82 in to 0.98 in
- Access Method RFID
- For Use With Lockers and Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Digilock
- MFR # DAR1-APV1-619-01-0E
- Zoro # G1895069
- Country of Origin China
- Category Keyless Access Control Locks
Details
Item | Electronic Keyless Lock |
Handle Type | None |
Max. User Codes | 1 |
Door Thickness | 0.82 in to 0.98 in |
Access Method | RFID |
For Use With | Lockers and Cabinets |
Usage | Assigned |
Lock Material | Zinc |
Finish | Brushed Nickel |
Hand | Non-Handed |
Battery Life | 3 to 5 yr |
Number of Keys on Keypad | 0 |
ADA Compliant | Yes |
Power Source | (4) AA Batteries |
Description
Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method RFID, Usage Assigned, Handle Type None, Door Thickness 0.82 in to 0.98 in, Lock Material Zinc, Finish Brushed Nickel, Hand Non-Handed, Number of Keys on Keypad 0, Power Source 4 AA Batteries, Battery Life 3 to 5 yr, Max. User Codes 1, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latching Fixed Staple Hinge Hasp, 3 In. L (1RBK3)
- ROCKWOOD Dome Door Stop, Cast Brass, 1-1/2"H (443.26d)
- BALDWIN ESTATE Keyed Entry Keyed Entry Venetian Bronze (MP009.112.ACT4X)
- ARROW LOCK Door Lever Lockset, Mechanical, Storeroom (RL12SR 26D)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATV1-619-01-2E)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-22)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-2E)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-0D-GR01)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APV1-619-01-2E)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-2E)
- SECO-LARM Seco-Larm: Mullion Wiegand Proximity Readers (SLM-PR-2123-PQ)
- Digilock Door Locks and Deadbolts