Shop All Keyless Access Control Locks
Digilock
Electronic Keyless Lock, Keypad or Coded
Mfr # DAK1-APV1-619-01-2B
Zoro # G0382378
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Integral Pull
- Max. User Codes 1
- Door Thickness 0.48 in to 0.64 in
- Access Method Keypad or Coded Key Fob
- For Use With Lockers and Cabinets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digilock
- MFR # DAK1-APV1-619-01-2B
- Zoro # G0382378
- Country of Origin China
- Category Keyless Access Control Locks
Details
Item | Electronic Keyless Lock |
Handle Type | Integral Pull |
Max. User Codes | 1 |
Door Thickness | 0.48 in to 0.64 in |
Access Method | Keypad or Coded Key Fob |
For Use With | Lockers and Cabinets |
Usage | Assigned |
Lock Material | Zinc |
Finish | Brushed Nickel |
Keypad | 12 Button or Coded |
Hand | Non-Handed |
Number of Keys on Keypad | 12 |
ADA Compliant | Yes |
Battery Life | 3 to 5 yr |
Power Source | (4) AA Batteries |
Description
Electronic Keyless Lock, For Use With Lockers and Cabinets, Access Method Keypad or Coded Key Fob, Usage Assigned, Handle Type Integral Pull, Door Thickness 0.48 in to 0.64 in, Lock Material Zinc, Finish Brushed Nickel, Hand Non-Handed, Number of Keys on Keypad 12, Power Source 4 AA Batteries, Battery Life 3 to 5 yr, Max. User Codes 1, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Contact, Recessed Mount, L 7/16 (2EXU7)
- M-D THRESHLD VNLSEAL GRY 36"" (43824)
- TRIMCO UL Stop Mounted Coordinator for 63" to 75" Opening Black 52" (3094B2.BLACK)
- ABH STAINLESS STEEL DOOR EDGE GUARDS 1-11/16" Width Square Edge Non-Mortised Up to 42” (ABH-A528S-42)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-APS1-619-01-2D)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (ATS-619-01-01-GR01)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APV-619-01-0D-GR01)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APV-619-01-21-GR01)
- DIGILOCK Electronic Keyless Lock, Zinc, 12 Keys (DAK1-APS1-619-01-21)
- DIGILOCK Electronic Lock, Brushed Nickel, 12 Button (APS-619-01-02)
- ALARM LOCK AlarmLock: Trilogy DL4100 26D Digital Lock with Audit Trail & Privacy Feature - Satin Chrome (ALL-DL4100-26D)
- Digilock Keyless Access Control Locks