Shop All Temperature Probes
Digi-Stem
Thermocouple Probe, Type K, Length 9 in.
Mfr # DSTPA420632109
Zoro # G5880165
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -109 Degrees to 900 Degrees
- Probe Contact Material 316 Stainless Steel
- Probe Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Stem
- MFR # DSTPA420632109
- Zoro # G5880165
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 in |
Probe Length | 9 in |
Wire Length | 10" |
Manufacturers Warranty Length | 2 yr |
Probe Dia. | 1/4 in |
Manufacturer Warranty Length | 2 yr |
Probe Diameter | 0.25 in |
Cable Length | 3 in |
Probe Tip Diameter | 0.25 in |
Probe Size | 1/4 in x 9 in |
Description
Thermocouple Probe, Type K, Grounded, For Application Liquid, 1/2 in NPT Compression, Bare Wire, Probe Size 1/4 in x 9 in, Cable Length 3 in, -109 Degrees to 900 Degrees F/-78 Degrees to 482 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Analog Clamp Meter, 4 Func., 8 Range (GCM-500)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (142-AC-00-OO-15P)
- RED LION CONTROLS Digital Panel Meters, Red/Green LCD, CUB5P (CUB5PB00)
- TORBAL Precision Moisture Analyzer, 120g, Digital (ATS120)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSXPA401232106)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSTPA1223206)
- DIGI-STEM Thermocouple Probe, Type K, Length 12 in. (DSTPA1213212)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSXPA401232104)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSTPA1223204)
- DWYER INSTRUMENTS Immersion Probe, 1000 Ohm Balco, 6 In L (I2-14062)
- REED INSTRUMENTS Male Thermocouple Connector, Type K (LS-181)
- Digi-Stem Temperature Probes