Shop All Temperature Probes
Digi-Stem
Thermocouple Probe, Type K, Length 6 in.
Mfr # DSXPA400632106
Zoro # G5921641
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -109 Degrees to 900 Degrees
- Probe Contact Material 316 Stainless Steel
- Probe Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Stem
- MFR # DSXPA400632106
- Zoro # G5921641
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 6 ft |
Probe Length | 6 in |
Manufacturers Warranty Length | 2 yr |
Wire Length | 72" |
Probe Dia. | 1/4 in |
Manufacturer Warranty Length | 2 yr |
Probe Size | 1/4 in x 6 in |
Probe Diameter | 0.25 in |
Cable Length | 6 ft |
Probe Tip Diameter | 0.25 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Liquid, 1/2 in NPT Compression, Bare Wire, Probe Size 1/4 in x 6 in, Cable Length 6 ft, -109 Degrees to 900 Degrees F/-78 Degrees to 482 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIR Infrared Window, 3739 sq. mm, IP67, SS (IRW-3S)
- NOSHOK Brass Case Pressure Gauge, 3000 psi, NIST (25-300-3000/COC)
- FLUKE iFlex AC Flexible Current Probe, 2500A (FLUKE-I2500-18)
- TRUMETER Power Panel Meter, 12 NEMA Rating (APM-PWR-APO)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSTPA1223204)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSXPA401232104)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSXPA401232106)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSTPA1223206)
- DIGI-STEM Thermocouple Probe, Type K, Length 12 in. (DSTPA1213212)
- EXTECH Surface Temp Probe, -40 to 932 Deg F (881602)
- RANCO Thermoplastic polyester NTC probe and cable with double insulation (SB-70)
- Digi-Stem Temperature Probes