Shop All Temperature Probes
Digi-Stem
Thermocouple Probe, Type K, Length 4 in.
Mfr # DSXPA400632104
Zoro # G5891934
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -109 Degrees to 900 Degrees
- Probe Contact Material 316 Stainless Steel
- Probe Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Stem
- MFR # DSXPA400632104
- Zoro # G5891934
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 6 ft |
Probe Length | 4 in |
Probe Dia. | 1/4 in |
Manufacturers Warranty Length | 2 yr |
Wire Length | 10" |
Probe Size | 1/4 in x 4 in |
Probe Diameter | 0.25 in |
Manufacturer Warranty Length | 2 yr |
Cable Length | 6 ft |
Probe Tip Diameter | 0.25 in |
Description
Thermocouple Probe, Type K, Ungrounded, For Application Liquid, 1/2 in NPT Compression, Bare Wire, Probe Size 1/4 in x 4 in, Cable Length 6 ft, -109 Degrees to 900 Degrees F/-78 Degrees to 482 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES PRESSURE GAGE 20-120LBS (MIS-925)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (301084S02L600C4)
- PIC GAUGES Vacuum Gauge, 1/2in NPT, 30-0 Hg Vac (PRO-301L-402A-01)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT319LF)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSXPA401232106)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSTPA1223206)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSXPA401232104)
- DIGI-STEM Thermocouple Probe, Type K, Length 12 in. (DSTPA1213212)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSTPA1223204)
- DOSTMANN Single Probe Pt100 High PrecisionDigital (ACCD750P)
- COOPER-ATKINS Surface Temp Probe, -40 to 400 Deg F (31907-K)
- Digi-Stem Temperature Probes