Shop All Temperature Probes
Digi-Stem
Thermocouple Probe, Type K, Length 12"
Mfr # DSTPA421232112
Zoro # G5992637
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Measuring Element Thermocouple
- Probe Temp. Measuring Element K Thermocouple
- Temp. Range (F) -109 Degrees to 900 Degrees
- Probe Contact Material 316 Stainless Steel
- Probe Connection Type Bare Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Stem
- MFR # DSTPA421232112
- Zoro # G5992637
- Country of Origin United States
- Category Temperature Probes
Dimensions
Probe Wire Length | 3 in |
Probe Length | 12 in |
Wire Length | 12 ft. |
Probe Dia. | 1/4 in |
Manufacturers Warranty Length | 2 yr |
Probe Diameter | 0.25 in |
Probe Size | 1/4 in x 12 in |
Manufacturer Warranty Length | 2 yr |
Probe Tip Diameter | 0.25 in |
Cable Length | 3 in |
Description
Thermocouple Probe, Type K, Grounded, For Application Liquid, 1/2 in NPT Compression, Bare Wire, Probe Size 1/4 in x 12 in, Cable Length 3 in, -109 Degrees to 900 Degrees F/-78 Degrees to 482 Degrees C, Thermocouple
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Penetration Temp Probe, -40 to 662 Deg F (80PK-25)
- KLEIN TOOLS Dual Range Non-Contact Voltage Tester with Flashlight, 12 - 1000V AC (NCVT3P)
- REED INSTRUMENTS 6-in-1 Multi-Function Environmental Meter (Air velocity/temperature, Ambient Temperature, Humidity, Contact Temperature and Light) (LM-8000)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGA3)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSXPA401232106)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSTPA1223204)
- DIGI-STEM Thermocouple Probe, Type K, Length 6 in. (DSTPA1223206)
- DIGI-STEM Thermocouple Probe, Type K, Length 4 in. (DSXPA401232104)
- DIGI-STEM Thermocouple Probe, Type K, Length 12 in. (DSTPA1213212)
- TEST PRODUCTS INTERNATIONAL Bead Wire Temp Probe, -40 to 950 Deg F (GK11M)
- COOPER-ATKINS Penetration Temp Probe, -100 to 500 Deg F (50209-K)
- Digi-Stem Temperature Probes