Shop All Temperature & Humidity Transmitters
Digi-Stem
RTD Probe, Length 3-1/2 in.
Mfr # DST507A21303B
Zoro # G6874436
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensor Type RTD
- Process Connection 1-1/4 x 18 NEF2 Swivel Nut Fitting
- Probe Temp. Measuring Element 100 Ohm RTD
- Probe Dia. 5/8 Stem, 7/16 in Tapered Bulb
- Probe Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Stem
- MFR # DST507A21303B
- Zoro # G6874436
- Country of Origin United States
- Category Temperature & Humidity Transmitters
Dimensions
Probe Dia. | 5/8 Stem, 7/16 in Tapered Bulb |
Wire Length | 10" |
Manufacturers Warranty Length | 2 yr |
Probe Length | 3.5 in |
Probe Wire Length | 3 in |
Probe Diameter | 0.438 in |
Probe Size | 7/16 in x 3 1/2 in |
Cable Length | 3 in |
Manufacturer Warranty Length | 2 yr |
Description
Temperature Probe, RTD Type 4-Wire 100 ohm, For Application Food and Beverage, Pharmaceutical, Process, Number of Wires 4-Wire, 1 1/4 x 18 NEF2 Swivel Nut Fitting, Bare Wire, Cable Length 3 in, -76 Degrees to 399.2 Degrees F/-60 Degrees to 204 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTROLINE UT Leak Det, 36to44 kHz, No Display (SPI-MDT)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 100 PSI, +/-1Pct (628-10-GH-P1-E4-S1)
- FLUKE Test Leads, 48 In. L, 1000VAC, Black/Red, PR (Fluke-TL75)
- FLUKE RTD Thermometer, -58 to 320F, Digital (1551A-12)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, Temp Trans (RHP-3N44-LCD)
- ROSEMOUNT 0-200F 45V-DC TEMPERATURE TRANSMITTER (0444TJ1U1B2E5)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N4B)
- DWYER INSTRUMENTS Humidity/Temp Transducer, -40 to 140F (RHP-3D1B)
- DWYER INSTRUMENTS TemperatureHumidity Transmitter (RHP-2N44-LCD)
- DWYER INSTRUMENTS Temp Transducer, Universal, 4 to 20mA DC (TBU-00)
- FLIR Environmental Meter (EM54)
- Digi-Stem Temperature & Humidity Transmitters