Shop All Lab Equipment Parts
Digi-Sense
Traceable Dual-Laser Infrared Thermom w/
Mfr # 37803-95
Zoro # G5804602
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Calibration Certificate Included Yes, NIST
- Temp Range (F) - Probe and Other -83 Degrees to 2,552 Degrees F
- Temp. Accuracy (F) - Infrared +/-2% of Reading or +/-2.0 Degrees F Whichever is Greater
- Temp. Range (C) - Infrared -60 Degrees to 550 Degrees C
- Includes Type K Beaded Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Sense
- MFR # 37803-95
- Zoro # G5804602
- Country of Origin China
- Category Lab Equipment Parts
Dimensions
Focus Spot Size and Distance - Infrared | 1 in @ 12 in |
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Manufacturer Warranty Length | 1 yr |
Description
Infrared Thermometer, Laser Sighting Type Circular, Secondary Measuring Method Probe, Emissivity Adjustability Adjustable, Distance To Spot Ratio 12:1, Alert Type Sound, Minimum Emissivity Setting 0.10, Maximum Emissivity Setting 1.00, Minimum Temperature Measured Degrees F -76 Degrees F, Maximum Temperature Measured Degrees F 1,022 Degrees F, Minimum Operating Temperature Degrees F -76 Degrees F, Maximum Operating Temperature Degrees F 1,022 Degrees F, Body Style Full Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Jerrican, 2.64 gal., HDPE (49H014)
- STUART Stirring Hot Plate, Al., Square, 120V (04806-38)
- EPPENDORF Pipetter Tips, 2 to 200uL, PK960 (022491539)
- LOVIBOND Nitrite LR Tablets (512310BT)
- DIGI-SENSE Traceable Lightweight Digital Stopwatch (94460-06)
- DIGI-SENSE Reversible 7-Pt Horizontal Temp La, PK 10 (09035-51)
- DIGI-SENSE Type T Thermocpl Probe Insul Wire w/Sld (18525-41)
- DIGI-SENSE Type-T, 45 Angle Surface Probe, 10"L, Mi (08500-61)
- DIGI-SENSE Traceable Thermocouple Thermometer with (91210-05)
- DIGI-SENSE Type-J, FEP-Insulated Probe, Ctd Junct, (08466-81)
- UNITED SCIENTIFIC Foam Calorimeters Pack of 10, PK10 (UNFMCL01-PK/10)
- Digi-Sense Lab Equipment Parts