Shop All Dial Thermometers
Digi-Sense
Soil Thermometer, 36" L x 0.25" Dia, 0-2
Mfr # 90586-30
Zoro # G7316916
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Sense
- MFR # 90586-30
- Zoro # G7316916
- Country of Origin United States
- Category Dial Thermometers
Details
Item | Soil Thermometer,36" L x 0.25" Dia,0-2 |
Description
Soil Thermometer,36 In. L x 0.25 In. Dia,0-2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIRCON Circuit Breaker Finder, 120VAC, Enrgzd Lns (64070)
- WINTERS Qual Ss/Br Gauge4" 1/4Lm 30-0-150Psi/Kpa (PFQ705)
- MERCOID Submersible Level Transmitter, To 10 PSI (SBLT2-10-40)
- UEI TEST INSTRUMENTS Screw-on Alligator Clips (AAC3)
- DIGI-SENSE SS Bimetal Pocket Thermom, 1.75" Dial, 8 (08080-80)
- TEL-TRU Bimetal Thermom, 1-3/4 In Dial, 50to500F (GT100R-12/16121264)
- TEL-TRU Bimetal Thermom, 2 In Dial, -40 to 160F (LT225R-8/23100853)
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTB52551)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (AA575R-0202)
- TAYLOR Dial Thermometer Plastic White 6 in. (5630)
- DWYER INSTRUMENTS Bimetal Thermom, 2 In Dial, 70 to 370F (STC161)
- Digi-Sense Dial Thermometers