Shop All Lab Equipment Parts
Digi-Sense
Sec. Ref. PRT, 0.25" x 12", -200 to 420
Mfr # 90452-35
Zoro # G5713557
product price: $1,435.99
/ea
Free Shipping & Returns
$1,435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Sense
- MFR # 90452-35
- Zoro # G5713557
- Country of Origin China
- Category Lab Equipment Parts
Details
Item | Sec. Ref. PRT,0.25" x 12",-200 to 420 |
Description
Sec. Ref. PRT,0.25 In. x 12 In.,-200 to 420
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIBATA Graduated Cylinder, 100 mL, 30 mm Dia, PK6 (2355-100)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 5, PK 12 (33309)
- ZORO SELECT Funnel, Polypropylene, 145mm, Clear, PK2 (241754-0003)
- SPER SCIENTIFIC Ultrasonic Cleaner Replacement Basket (100004B)
- DIGI-SENSE Traceable Excursion-Trac Thermohygromete (98767-14)
- DIGI-SENSE Gen-Purpose PFA Ctd Thermistor Probe Pho (93824-12)
- DIGI-SENSE Traceable Digital Bottle Thermom w/Liqui (94460-56)
- DIGI-SENSE Traceable 99min/59s Digital Timer with C (98766-78)
- DIGI-SENSE Traceable Digital Stopwatch with Calibra (98766-03)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Cry (98768-57)
- UNITED SCIENTIFIC Galvanometer, Dc, -35Mv/+35Mv (MGV001)
- Digi-Sense Lab Equipment Parts