Shop All Thermometers
Digi-Sense
NIST Digital Thermistor Thermometer, -40 Degrees to 257 Degrees F
Mfr # 20250-93
Zoro # G7476939
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -40 Degrees to 257 Degrees
- Temp. Accuracy +/-0.9 Degrees F ( +/-0.5 Degrees C) On Temp. Range 32 Degrees to 158 Degrees F (0 Degrees to 70 Degrees C), +/-2 Degrees F (1 Degrees C) Outside Range
- Display LCD
- Includes 9V Battery, NIST-Traceable Calibration Report, Rubber Armor Boot With Built-in Stand
- Width 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Digi-Sense
- MFR # 20250-93
- Zoro # G7476939
- Country of Origin China
- Category Thermometers
Dimensions
Width | 2 1/4 in |
Manufacturers Warranty Length | 2 yr |
Height | 7 in |
Depth | 1 in |
Manufacturer Warranty Length | 2 yr |
Description
Thermistor Thermometer, Thermistor, Number of Channels 1, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.9 Degrees F/+/-0.5 Degrees C (32 Degrees to 158 Degrees F/0 Degrees to 70 Degrees C), +/-2 Degrees F/+/-1 Degrees C (Otherwise), -40 Degrees to 257 Degrees F / -40 Degrees to 125 Degrees C, (1) 9V, 4-Digit Backlit LCD, Functions Degrees F/ Degrees C Switchable, Low Battery Indication, Min/Max Memory, Resolution 0.1 Degrees F/0.1 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/140 F/C, .250" Diameter (30-110-025-0/140-F/C)
- DONALDSON Inlet Hood, Plastic, H000469 (H000469)
- BEL-ART H-B® B61000-0000 FRIO-Temp® Calibrated Electronic Verification Thermometer (B61000-0000)
- MILWAUKEE TOOL Voltage Detector w/LED (2202-20)
- DIGI-SENSE Traceable Jumbo Fridge/Freezer Digital T (94460-82)
- DIGI-SENSE Galileo Thermometer, 60 to 100F (16 to 3 (08006-06)
- DIGI-SENSE Traceable Fridge/Freezer Digital Thermom (94460-72)
- DIGI-SENSE Traceable Jumbo Refrigerator/Freezer The (94460-74)
- DIGI-SENSE Traceable Jumbo Fridge/Freezer Digital T (94460-83)
- FLUKE RTD Thermometer, -58 to 320F, Digital (1551A-9)
- ASHCROFT 5In 12In 50400F Bimetal Thermometer (50-EI60-E-120-50/400F)
- Digi-Sense Thermometers