Shop All Dial Thermometers
Digi-Sense
Beaker Clip for 1.75" Dial Thermometers
Mfr # 08081-00
Zoro # G5805774
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Sense
- MFR # 08081-00
- Zoro # G5805774
- Country of Origin China
- Category Dial Thermometers
Details
Item | Beaker Clip for 1.75" Dial Thermometers |
Description
Beaker Clip for 1.75 In. Dial Thermometers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart, 6 In, Range 0 to 100, 7 Day, PK60 (C612)
- PIC GAUGES Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Stainless Steel, Silver (PRO-311D-402K)
- FLUKE Digital Multimeter Kit, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLUKE-289/FVF)
- ECLIPSE ESD Protection Kit, Field Service, 10 ft (900-056)
- DIGI-SENSE SS Bimetal Pocket Thermom, 1.75" Dial, 8 (08080-80)
- JONES STEPHENS Dial Thermometer, 1/2" MIP (J40703)
- REOTEMP Bimetal Thermom, 5 In Dial, 50 to 300F (BB025CF63)
- ROADPRO Easy-to-Read Dial Thermometer, 1.75" (RPCO-840)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGE9)
- ZORO SELECT Bimetal Thermom, 5 In Dial, 50 to 550F (1NGB8)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGC8)
- Digi-Sense Dial Thermometers