Shop All Dial Thermometers
Digi-Sense
Back-Con Bimetal Thermometer, Dial 3",
Mfr # 08140-02
Zoro # G5802965
product price: $74.79
/ea
$74.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Sense
- MFR # 08140-02
- Zoro # G5802965
- Country of Origin United States
- Category Dial Thermometers
Details
Item | Back-Con Bimetal Thermometer,Dial 3", |
Description
Back-Con Bimetal Thermometer,Dial 3 In.,
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (101-4-094C)
- RED LION CONTROLS Digital Panel Meters, LED, CUB7 (CUB7TVS0)
- SCS Metal-In Static Shielding Bag, 10x8, PK100 (300810)
- KLEIN TOOLS USB Digital Meter, USB-A and USB-C (ET920)
- DIGI-SENSE SS Bimetal Pocket Thermom, 1.75" Dial, 8 (08080-80)
- TEL-TRU Bimetal Thermom, 2 In Dial, 50 to 500F (LT225R-8/23100864)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 50 to 300F (BTM3406D)
- ZORO SELECT Bimetal Thermom, 3 In Dial, -20 to 120F (1NGA7)
- REOTEMP Bimetal Thermom, 3 In Dial, 0 to 200F (A60PF 0-200F)
- ASHCROFT Dial Thermometer, 10 to 290 deg. C (30EI60R)
- TREND 5In 1/2In 2-1/2In 0-250/-20-120C Npt Bimetal Thermometer (52)
- Digi-Sense Dial Thermometers