Shop All Specialty Levels
Digi-Pas
WATERPROOF IP65 HeavyDuty Digital Level, BRIGHT LED display, 005 deg, 24 inch
Mfr # 2-00681-99
Zoro # G207186573
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Pas
- MFR # 2-00681-99
- Zoro # G207186573
- Country of Origin Indonesia
- Category Specialty Levels
Description
DigiPas DWL680PRO digital level is embedded with the latest advanced organic LED OLED technology allowing for the brightest display It is also designed to the stringent specification of IP65 water, shock, dust freeze proof, and wide operating temperature range allowing for high performance and reliability in the toughest working environmentDWL680Pro has all the features necessary to make it an indispensable levelling tool for the professional and industry specialistKEY FEATURES1 WATERPROOF IP65 CERTIFIED SHOCK FREEZE PROOFS RUGGED design for professional use Operate in all weathers, from cold winter to hot summer wide operating temp range 4 degF to 140 degF 2 PRECISION EASY RECALIBRATION by user back to factory setting with no special fixture 3 RESOLUTION 005 deg 0 deg 90 deg, 02 deg other angles, switchable display between deg, slope , mmM, inchFT 4 BRIGHTEST LED DISPLAY TECHNOLOGY ensures easy reading with handgrip Auto Inverted Display when placed Upside Down 5 SMART TECHNOLOGIES to improve accuracy with BRIGHT LED displays in degrees, InFt, mmM, slope Auto invert display when gauge is upside down BUZZER SOUNDS at 0 degree or any set angle 6 RUGGED DESIGN with STRONG rubber endcaps to withstand strong impact of maximum protectionSPECIFICATIONS1 Measuring range from 0 deg 90 deg 4 x 90 deg 360 deg 2 Resolution of 005 deg, 100mmM 3 Accuracy of 005 deg at around 0 deg 90 deg 02 deg at 1 deg89 deg 4 Digital display of angle in degDegree, slope mmM, InFt 5 IP65 certified Water dust proof 6 Organic LED OLED display technology 7 Wide operating temperature range20 degC to 60 degC 4 degF to 140 degF 8 5 Minutes auto off
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug 3 Flutes (1232000)
- KANCA Primo Drop-Forged Vise With Swivel Base 160 mm (PRMWSB-160)
- OSG 17/32" Powdered Metal 120 Deg. Jobber Length Drill Bit (8613349)
- REMCO Hygienic Shovel, Brown, Blade W 11" (698166)
- DIGI-PAS WATERPROOF IP67 Digital Torpedo Level and Protractor, Magnet, LED Display, 005 deg, 9 inch (2-00285-99)
- DIGI-PAS 2AXIS ULTRAPrecision Digital Level, Inclinometer 02arcsec PC Sync PRO Software, NISTCompliant (2-09001-99)
- DIGI-PAS 2AXIS Smart Master Precision Level, BLUETOOTH, 00002ft 002 mmM, NISTCompliant (2-01501-99)
- DIGI-PAS 2AXIS Digital Master Precision Inclinometer, BLUETOOTH, 00002ft 002mmM, NISTCompliant (2-03503-99)
- DIGI-PAS 2AXIS ULTRAPrecision Digital Level, Inclinometer 1acrsec PC Sync PRO Software, NISTCompliant (2-08501-99)
- DIGI-PAS 2AXIS Smart Machinist Digital Level, BLUETOOTH, 0002ft 02mmM, NISTCompliant (2-01301-99)
- STANLEY Stanley 42-193 Plastic Line Level, 3" Long (42-193)
- Digi-Pas Specialty Levels