Shop All Box, I-Beam, and Torpedo Levels
Digi-Pas
Torpedo Digital Level, 8L x 2W
Mfr # DWL-200
Zoro # G008826715
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Digi-Pas
- MFR # DWL-200
- Zoro # G008826715
- UPC # 8887726110037
- Country of Origin Singapore
- Category Box, I-Beam, and Torpedo Levels
Details
Color | Black |
Description
Digi-Pas is a leading digital level manufacturer with a full range of digital levels with varying precision for engineering and trade professionals as well as DYI users. Digi-Pas levels allow you to measure angles digitally, electronically, and with an actual number, at every angle, all 360 degrees of a complete circle. So setting up a machine level, installing a deck, stair rail, extending a roof or determining how much an old floor has sagged is simpler, less time consuming, and more accurate. Digi-Pas levels are simple to use. Just press the on/off button and you will see the angle of any surface with decimal-point accuracy. The DWL200 is a torpedo digital level measuring 8 inches long and 2 inches wide. It displays any angles in % of slope or degrees. This model has accuracy of 0.1 degrees at 0° and 90° and 0.2 degrees at all other angles. A buzzer feature makes audible beep sound at 0°. The hold function will freeze the angle display on the LCD. The unit also has a large magnetic base allowing for strong attachment to magnetic surfaces. The DWL 200 has longer than average battery life and an automatic 3 mins off feature. The strong impact resistance ABS polymer material casing is molded with a tough aluminum base with built in vials. High accuracy of 0.1 degrees at 0° and 90° and 0.2 degrees at all other angles with switchable display between degrees ° or slope %. User can easily recalibrate with no special fixtures required. Strong magnet on the base enable the level to be fixed on to any magnetic surface. Buzzer sound at 0° and any programmed halt angle. Alternate zero. Digipas levels are warranted to the original purchaser to be free from defects in workmanship and material. We will repair or replace any defective part which may malfunction under normal and proper use within a period of 1 year from the date of purchase.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR CHUCK 1/2 C/W SHANK (CHUC05)
- CRAFTSMAN Tool Set, 24 Piece Standard (SAE) Polish, SAE, 24 pcs (CMMT12009LZ)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 15/32 (55262)
- CRESCENT Cnd5Saen Nut Driver Set Cushion Grip 5 Pc (CND5SAE)
- DIGI-PAS Digi-Pas 2-00091-99 2-Axis Bluetooth DWL90Pro Smart Cube Level (2-00091-99)
- DIGI-PAS Digi-Pas DWL80E Mini Pocket Size Digital Level Electronic Angle Gauge with 0.1 Degree Accuracy (DWL80E)
- DIGI-PAS Digi-Pas DWL280PRO Waterproof IP67 Torpedo Digital Level Protractor with 0.05 Degree Accuracy (DWL280PRO)
- DIGI-PAS Digi-Pas DWL80PRO Mini Pocket Size Digital Level Electronic Angle Gauge with 0.05 Degree Accuracy (DWL80PRO)
- KAPRO 771M TWIN Magnetic Heavy Duty Toolbox Level 6" (771-42X-6)
- STABILA Aluminum Magnetic Type 196-2 M Magnetic Level Set 3 Vial Beam Box, Yellow - 3 Piece (ST8283)
- BETA Spirit Level, Die-Cast Aluminum, 500mm (016960105)
- Digi-Pas Box, I-Beam, and Torpedo Levels