Shop All Angle, Pitch, and Slope Locators
Digi-Pas
Pocket Size Digital Level, Electronic Angle Gauge, Protractor, Angle Finder, 005 deg, 4 inch
Mfr # 2-00082-99
Zoro # G907186569
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Pas
- MFR # 2-00082-99
- Zoro # G907186569
- Country of Origin Indonesia
- Category Angle, Pitch, and Slope Locators
Description
DigiPas DWL80EPRO is an aesthetic innovative pocketsize digital level having a HIGHER resolution of 005 deg Alternate Zero feature Builtin with a magnet base, DWL80PRO can easily attach to metal surfaces HOLD function freezes display reading on difficult reaching work environment This unit has long battery life and a 3 minutes AUTO shut off feature to conserve battery For over a decade, DigiPas is a worldleading digital level manufacturer with a full range of digital levels of varying precision and performance features for industrial, scientific, trade professionals and DYI users Granted with numerous USPTO patents, DigiPas Level utilizes advanced MEMS technology, proven to effectively replace oldfashioned spirit vial levels Its premium models of highprecision intelligent levelling instruments have been widely used by some of the world's most technologically advanced companies, research laboratories and government institutions all over the worldKEY FEATURES1 DUAL FUNCTIONS tiltangle gauge to set and also check relative angles between two surfaces using Alternate Zero function 2 PRECISION EASY RECALIBRATION by user back to factory setting with no special fixture3 RESOLUTION 005 deg 0 deg 90 deg, 02 deg other angles, switchable display between deg, slope , mmM, inchFT 4 STRONG MAGNETIC BASE securely attach to fences, saw blade base, and other metallic surfaces 5 SMART TECHNOLOGY SENSOR improve accuracy with precise displays in degrees, InFt, mmM, slope Auto invert display when gauge is upside down 6 MEASURING RANGE 0 deg 90 deg x 4 360 deg with full temperature compensation ensuring accuracy of measurements within 32 degF to 122 degFSPECIFICATIONS1 Measuring range from 0 deg 90 deg 4 x 90 deg 360 deg 2 Resolution of 005 deg, 10mmM 3 Accuracy of 005 deg at around 0 deg 90 deg 02 deg at 1 deg89 deg 4 Alternate Zero feature 5 Digital display of angle in degDegree, slope, mmM inFt 6 Autoreverse reading of LCD display 7 Build in magnet at the base of aluminium 8 5 Minutes auto off
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 6" Extension (U80LJ006AA2)
- JACOBS AO264 Arbor 1/2"-20 Threaded Shank/2MT (7346DN)
- MILWAUKEE TOOL 10 in L 2 5/8 in Cap. Cast Iron Hex Pipe Wrench (48-22-7171)
- BLAIR Holecutter Kit (14006)
- DIGI-PAS Pocket Size Digital Level, Electronic Angle Gauge, Protractor, Angle Finder, 01 deg, 4 inch (2-00081-99)
- DIGI-PAS Torpedo Digital Level, Electronic Protractor, Angle Gauge, Angle Finder, Magnet, 01 deg, 7 inch (2-00201-99)
- INSIZE Protractor, 3-3/8" L, Stainless steel (2372-360)
- SUMNER Inclinometer (779546)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH (MSP-66)
- JOHNSON LEVEL & TOOL Johnson Angle Locator and Ruler Functions Metric SAE 0 to 360 deg Digital LCD Display SS (1888-1100)
- INSIZE Electronic Digital Protractor, 10" L, LCD (2171-250)
- Digi-Pas Measuring and Layout Tools