Shop All Electronic and Laser Leveling Kits
Digi-Pas
Digital Torpedo Level, 0.1 Degrees
Mfr # DWL-200
Zoro # G5308037
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (Ft.) 0 Degrees To 90 Degrees , 4 x 90 Degrees (360 Degrees )
- Application Measuring Plumb and Level on Structures
- Length (In.) 9 in
- Visual/Audible Indicators Yes
- Operating Temp. (F) 32 Degrees to 122 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Pas
- MFR # DWL-200
- Zoro # G5308037
- Country of Origin Singapore
- Category Electronic and Laser Leveling Kits
Dimensions
Length (In.) | 9 in |
Dimensions (In.) | 9 x 2 x 3/4 |
Details
Item | Digital Torpedo Level |
Range (Ft.) | 0 Degrees To 90 Degrees , 4 x 90 Degrees (360 Degrees ) |
Application | Measuring Plumb and Level on Structures |
Visual/Audible Indicators | Yes |
Operating Temp. (F) | 32 Degrees to 122 Degrees |
Power Source | (2) CR2032 Lithium Batteries |
Accuracy | 0.1 Degrees |
Includes | Batteries, Instructions For Use |
Preset Angle (Deg.) | 0 |
Characteristics | Displays Angles in % of Slope or Deg., Audible Beep at 0 Degrees , Hold Function, LCD Display, Magnetic Base, Auto Off, ABS Polymer Casing w/Aluminum Base, (1) Plumb and (1) Vertical Vial |
Description
Digital Torpedo Level, Includes Batteries, Instructions For Use
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU 9" L x Metal Cutting Reciprocating Saw Blade (01818)
- XTRWELD 16 in Clamp, F, 600 PSI, Standard Pad, Steel Chrome (TCFF160600LD)
- HHIP 3 Piece 1/8-3/4 TiN Coated High Speed Steel Step Drill Set (5000-0890)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set, 29-Piece (10-38 mm) (SHD92014)
- MILWAUKEE TOOL 72" REDSTICK Digital Level w/ PINPOINT Measurement Technology (MLDIG72)
- KAPRO 893 T-Laser (893)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 48" L (MLDIG48, 2114-21)
- MILWAUKEE TOOL 48" REDSTICK Digital Level w/PINPOINT Measurement Technology (MLDIG48)
- JOHNSON LEVEL & TOOL Digital Level, 48" L (5700-4800D)
- JOHNSON LEVEL & TOOL Self-Level Crss-Line Lsr (40-6603)
- DIGIPAS TECHNOLOGIES Digi-Pas Torpedo Digital Level (DWL-280PRO)
- Digi-Pas Levels, Compasses, and Plumb Bobs