Digi-Pas DWL680PRO 24 in. IP65 Water Proof Digital Level with 0.05 Degree Accuracy
Mfr # DWL680PRO
Zoro # G604125441
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Pas
- MFR # DWL680PRO
- Zoro # G604125441
- UPC # 8887726110228
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
The DWL680PRO is a IP65 water proof standard 24 in. aluminium V-groove box level with a digital module. The digital module incorporates high level of shock and impact resistance designed for any demanding work site. The DWL680PRO displays any angles in degrees, % of slope, mm/meter or in./ft. This model has accuracy of 0.05 degrees at 0° and 90° and 0.2 degrees at all other angles. With illuminated OLED screen, it can be used in low visibility working conditions or even in the dark. The inverted digital display function means no more trying to read an angle upside down. A buzzer feature makes audible beep sound at 0° and 90°. The hold function will freeze the angle display on the OLED screen.
Features- High accuracy of 0.05 Degrees at 0-Degree and 90-Degree and 0.2 Degrees all other angles.
- IP65 certified, water, shock, and freeze proof.
- Measurement languages of Degrees (-Degree), slope (-Percent), mm per meter or-Inch per foot.
- Uses OLED display, achieving higher contrast in dark conditions.
- User can easily recalibrate to factory setting with no special fixtures required.
- Dimension - 24 x 1 x 2.4 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro SS Notch Trowel 11" x 4-3/4", California Notch - OX Grip (OX-P408101)
- MILWAUKEE TOOL M18 Cordless 18 Gauge Double Cut Shear (2635-20)
- REPAR Safety Guard, 7-7/8 in. Hx4-47/64 in. W (TR-1-CM)
- MELIN TOOL CO Stub Drill, Carbide, 135 deg., 13/32 x 2", Drill Bit Finish: AlTiN (IDR-13/32-ALTIN)
- DIGI-PAS Digi-Pas DWL280PRO Waterproof IP67 Torpedo Digital Level Protractor with 0.05 Degree Accuracy (DWL280PRO)
- DIGI-PAS Digi-Pas DWL80E Mini Pocket Size Digital Level Electronic Angle Gauge with 0.1 Degree Accuracy (DWL80E)
- DIGI-PAS Torpedo Digital Level, 8L x 2W (DWL-200)
- DIGI-PAS Digi-Pas 2-00091-99 2-Axis Bluetooth DWL90Pro Smart Cube Level (2-00091-99)
- DIGI-PAS Digi-Pas DWL80PRO Mini Pocket Size Digital Level Electronic Angle Gauge with 0.05 Degree Accuracy (DWL80PRO)
- STABILA Level Case, 78, 59, 32, 24, 16, 10", Torpedo (30025)
- SANDS LEVEL & TOOL CO Professional Mahogany I-Beam Level, 72 (SLMA72)
- Digi-Pas Box, I-Beam, and Torpedo Levels