Shop All Box, I-Beam, and Torpedo Levels
Digi-Pas
Digi-Pas DWL280PRO Waterproof IP67 Torpedo Digital Level Protractor with 0.05 Degree Accuracy
Mfr # DWL280PRO
Zoro # G704125433
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Pas
- MFR # DWL280PRO
- Zoro # G704125433
- UPC # 8887726110310
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
DWL280PRO has an accuracy of 0.05 degrees at 0Degree and 90Degree and 0.2 degrees at all other angles. With 2 rubberized end caps, this digital level can well withstand impact. A buzzer feature makes audible beep sound at 0Degree. The hold function will freeze the angle display on the LCD. The unit also has a large magnetic base allowing for strong attachment to magnetic surfaces.
Features- 0.05 degree resolution and accuracy.
- IP 67 rating with dust and water proof and LED display for high contrast.
- Wide operating temperature range of -4 to 140°F.
- User self calibration.
- Alternate zero, inverted digital display and magnetic base.
- Dimension - 9 x 1 x 2.2 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Drill Cleveland 3780 Steam Oxide HSS-CO 8% 3/32 (C15902)
- CRAFTSMAN V20 Cordless 1/2 in Drill/Driver Kit (CMCD700C1)
- KO-KEN Bit TORX T50 75mm 7/16 Hex Drive (183T.75-T50)
- HHIP MT4 1-1/2" Morse Taper End Mill Holder-Drawbar End (3900-0142)
- DIGI-PAS Digi-Pas DWL80E Mini Pocket Size Digital Level Electronic Angle Gauge with 0.1 Degree Accuracy (DWL80E)
- DIGI-PAS Digi-Pas 2-00091-99 2-Axis Bluetooth DWL90Pro Smart Cube Level (2-00091-99)
- DIGI-PAS Torpedo Digital Level, 8L x 2W (DWL-200)
- DIGI-PAS Digi-Pas DWL80PRO Mini Pocket Size Digital Level Electronic Angle Gauge with 0.05 Degree Accuracy (DWL80PRO)
- SWANSON TOOL 60" Professional Box Beam Level with Gelshock End Caps (SVB600)
- INSIZE Level, Glass, 2" W, 40" L, Aluminum (4914-1000)
- KAPRO 985 APOLLO Heavy-Duty 36" Magnetic Professional Box Level (985-41X-36M)
- Digi-Pas Levels, Compasses, and Plumb Bobs