Digi-Pas DWL200 Torpedo Digital Level Electronic Angle Gauge with 0.1 Degree Accuracy
Mfr # DWL200
Zoro # G404125153
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Pas
- MFR # DWL200
- Zoro # G404125153
- UPC # 8887726110037
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
DWL200 is a torpedo digital level measuring 8 inches long and 2 inches wide. It displays any angles in % of slope or degrees. This model has accuracy of 0.1 degrees at 0° and 90° and 0.2 degrees at all other angles.
A buzzer feature makes audible beep sound at 0°. The hold function will freeze the angle display on the LCD. The unit also has a large magnetic base allowing for strong attachment to magnetic surfaces. The DWL 200 has longer than average battery life and an automatic 3 mins off feature. The strong impact resistance ABS polymer material casing is molded with a tough aluminum base with built in vials.
- High accuracy of 0.1 degrees at 0° and 90° and 0.2 degrees at all other angles with switchable display between degrees (°) or slope (%).
- User can easily recalibrate with no special fixtures required.
- Strong magnet on the base enable the level to be fixed on to any magnetic surface.
- Buzzer sound at 0° and any programmed halt angle.
- Alternate zero.
- Dimension - 8 x 1 x 2 in.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Folding Knife, Drop Point, 3-1/4 In, Grey (SW423GCP)
- MILWAUKEE TOOL 29/64 in. Titanium Shockwave Drill Bit (48-89-4626)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 25 Pockets (1163)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2023)
- DIGI-PAS Torpedo Digital Level, 8L x 2W (DWL-200)
- DIGI-PAS Digi-Pas 2-00091-99 2-Axis Bluetooth DWL90Pro Smart Cube Level (2-00091-99)
- DIGI-PAS Digi-Pas DWL280PRO Waterproof IP67 Torpedo Digital Level Protractor with 0.05 Degree Accuracy (DWL280PRO)
- DIGI-PAS Digi-Pas DWL80PRO Mini Pocket Size Digital Level Electronic Angle Gauge with 0.05 Degree Accuracy (DWL80PRO)
- DIGI-PAS Digi-Pas DWL80E Mini Pocket Size Digital Level Electronic Angle Gauge with 0.1 Degree Accuracy (DWL80E)
- JOHNSON LEVEL & TOOL Magnetic Aluminum Torpedo Level, 9 In (8500M)
- STARRETT Machinists Level, 12 In, 2 Vials (98-12)
- Digi-Pas Box, I-Beam, and Torpedo Levels