Digi-Pas 2-00091-99 2-Axis Bluetooth DWL90Pro Smart Cube Level
Mfr # 2-00091-99
Zoro # G804125289
Product Information
- Brand Digi-Pas
- MFR # 2-00091-99
- Zoro # G804125289
- UPC # 8887726110983
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
Patented Digi-Pas 2-AXIS smart cube Level replaces 2 pieces of Old-fashioned Spirit Vial Level in one go. Just by Wirelessly looking on your smartphone screen while adjusting the object being leveled. It allows one-man operation to align a fences, cupboard, signboard, pipe, drainage etc. Without needing to going back-and-forth checking 'bubble' position on each adjustment.
Pair to Smartphones/Tablets (one free App Incl. for Apple/Android), instantly displays both X&Y axis level status (Digital & Graphic) on your phone screen while you were Simultaneously adjusting object footings over Bluetooth range. Multiple users sharing one or more smart level(s), additional paid app is separately downloaded from App stores. Smart Cube single-axis can be used by its own without using app.
Smart Technologies: Greatly cutdown your alignment TIME (by over 70%) and combine with one-man operability improve quality of your alignment tasks in a smart way. Easy Re-Calibration by user back to factory setting with no special fixture required (patented).
Strong Magnetic Base: securely attach to fences, saw blade & base, and other metallic surfaces.
Accuracy of Digi-Pas digital level has been certified by accredited Calibration & Test Laboratories traceable to NIST, JIS & DIN.
Specifications- Resolution: 0. 05° at 0° ~ 1° & 0. 1° at other angles
- Single Axis Measurement Range: 360° (4 x 90°)
- Dual Axis Measurement Range: 0 ~ 5°
- Accuracy: 0. 1° at 0° ~ 1° & 0. 2° at 1° ~ 89°
- Operating Temperature Range: 10° to 120°F
- Bluetooth Range: Approx. 50ft.
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Soft Touch Star with Screw, 1/2-13 Thread Size, 1.25"L, Steel (GN8C1250R7--S21)
- DYNAMIC Tools 25oz Framing Hammer Milled Face, Hickory Handle (D041110)
- PROTO SAE L Key, 1/32 in Tip Size, 1 1/4 in Long, 1/8 in Short (J46101)
- M.A. FORD Twister Xd 5X Solid Carbide Drill, 0.60Mm (2XDSR0236A)
- DIGI-PAS Digi-Pas DWL80E Mini Pocket Size Digital Level Electronic Angle Gauge with 0.1 Degree Accuracy (DWL80E)
- DIGI-PAS Digi-Pas DWL280PRO Waterproof IP67 Torpedo Digital Level Protractor with 0.05 Degree Accuracy (DWL280PRO)
- DIGI-PAS Torpedo Digital Level, 8L x 2W (DWL-200)
- DIGI-PAS Digi-Pas DWL80PRO Mini Pocket Size Digital Level Electronic Angle Gauge with 0.05 Degree Accuracy (DWL80PRO)
- KAPRO 170 Samson Contractor Heavy Duty 48" I-Beam w/Pumb Site (170-81-48)
- JOHNSON LEVEL 9 In. Aluminum Reinforced Magnetic Torpedo Level (1421-0900)
- CRAFTSMAN Box Torpedo Level, 9 (CMHT82390)
- Digi-Pas Box, I-Beam, and Torpedo Levels