Shop All Specialty Levels
Digi-Pas
2AXIS ULTRAPrecision Digital Level, Inclinometer 02arcsec PC Sync PRO Software, NISTCompliant
Mfr # 2-09001-99
Zoro # G107186574
product price: $5,989.99
/ea
Free Shipping & Returns
$5,989.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Pas
- MFR # 2-09001-99
- Zoro # G107186574
- Country of Origin Indonesia
- Category Specialty Levels
Description
DigiPas DWL9000XY is an ULTRAPRECISION 2Axis Digital Level INCLINOMETER with builtin SURFACE FLATNESS PROFILER VIBROMETER for levelling, angle, CNC ballscrew straightness, XY worktable flatness, angular alignment vibration measurements, and performing realtime DATA ACQUISITION DATA LOGGING with USB or WIRELESS Bluetooth connections Acquired data can be saved into Microsoft Excel format for further analysisADVANCED functional features greatly simplifying the task for professionals tradesmen in installation, set up and maintenance of precision machines, testmeasuring instruments It is a LEVELING, ANGULAR ALIGNMENT, STRAIGHTNESS FLATNESS DIAGNOSTIC instrument used by RD engineers scientists when performing alignmentsensitive equipment to evaluate STRUCTURAL STABILITY during either steady state or running state in realtime dynamic stateKEY FEATURES1 DigiPas 2AXIS, ULTRAPrecision, Wireless, Digital Inclinometer, REVOLUTIONIZE precision alignments by SIMULTANEOUSLY display BOTH XY axis level states WIRELESSLY on your Smartphone, Tablet and PC screen while you are adjusting machine footings This completely eliminates the use of TWO UNITS of SINGLEaxis, FRAGILE BULKY Oldfashioned pendulum type of inclinometers 2 NO MORE Tedious, Repetitive 'backandforth' checking 'bubble' level position inbetween tiny graduation lines GREATLY CUTDOWN precision alignment TIME by 70, allow GREAT COST SAVING and improve QUALITY of installation, setup maintenance of largesized CNC machines, XYTable BallScrew STRAIGHTNESS SURFACE FLATNESS and equipment requiring delicate alignments3 Realtime MONITORING and LOGGING save in Excel on levelling states, planar angles, 3D straightnesssurfaceflatness profiling and VIBRATION amplitudes ANALYSIS on both static dynamic positional stability of an alignmentsensitive equipment Incl USER SELFCALIBRATION function4 RESOLUTION 02arcsecond 0001mmM Measurement range 0 7,200 arcsec 1Axis 0 3,600 arcsec 2Axis Accuracy 06arcsecond from 0 to 100arcsec Bluetooth range 150ft Industrial CLASS 1 Operating Temp 50104 degF Incl PC Sync Pro Software 5 ACCURACY performance to specification has been verified by accredited 3rd party calibration laboratories test bodies in US, Japan Germany in accordance with ISOIEC 170252005 and traceable to NIST, JIS DIN
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS MaxChrome Combination Wrench Set, 6 to 24 mm, 19Pcs W HeavyDuty Canvas Pouch (CP11390PK)
- STRINGLINER Mason Line Reel Pnk 270' (25109)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 3/8 in Size, Standard Socket, Black Phosphate (49-66-6200)
- OLFA Snap-Off Utility Knife Snap-Off, 6 in L (CL)
- DIGI-PAS 2AXIS Smart Machinist Digital Level, BLUETOOTH, 0002ft 02mmM, NISTCompliant (2-01301-99)
- DIGI-PAS 2AXIS Digital Master Precision Inclinometer, BLUETOOTH, 00002ft 002mmM, NISTCompliant (2-03503-99)
- DIGI-PAS 2AXIS Smart Master Precision Level, BLUETOOTH, 00002ft 002 mmM, NISTCompliant (2-01501-99)
- DIGI-PAS WATERPROOF IP65 HeavyDuty Digital Level, BRIGHT LED display, 005 deg, 24 inch (2-00681-99)
- DIGI-PAS 2AXIS ULTRAPrecision Digital Level, Inclinometer 1acrsec PC Sync PRO Software, NISTCompliant (2-08501-99)
- DIGI-PAS WATERPROOF IP67 Digital Torpedo Level and Protractor, Magnet, LED Display, 005 deg, 9 inch (2-00285-99)
- KIPP Round Spirit Level With Holder D1=24 H=11 Pmma, Comp:Acrylic Glass, D=36, E53' Sensitivity 53' (K1153.241153)
- Digi-Pas Specialty Levels