Shop All Specialty Levels
Digi-Pas
2AXIS Ultra HIGHPrecision Digital Inclination Sensor Module, 1arcsec PC Sync PRO Software
Mfr # 2-05801-99
Zoro # G307186572
Free Shipping & Returns
$1,959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Digi-Pas
- MFR # 2-05801-99
- Zoro # G307186572
- Country of Origin Indonesia
- Category Specialty Levels
Description
DigiPas DWL5800XY are 2Axis HIGH Precision Inclination Sensor Modules, NISTCompliant, with a resolution of 1 arcsec that specifically designed to be integrated into a machineequipmentstructure for realtime simultaneous monitoring, data acquisition logging of a plane levelling state, 2D tilt angles, straightness vibration measurements These intelligent sensor modules are embedded with thermocompensated SuperMEMS sensors technology survive over 3,000g multiple shockimpact tests, IP65 certified and precisely calibrated for nonlinearity as well as compensated for wide operating temperature rangeThis 'plug play' PC Sync Software interface embedded with National Instrument software and when used in conjunction with DWL5000XY Series Control Box as Development Kits instantly enables application engineersscientists to acquire and display realtime measuring readings from the sensors and save readings into Excel format for further analysis and manipulatecontrol externally connected peripheral devices without the need for tedious and timeconsuming writing their own programming codesAlternatively, highly experienced engineersexperts in tilt sensors applications may write your own lowlevel programing language coding to directly extract readings from sensor modules WITHOUT the need of using PC Sync Software and Control Box ie the Development Kits Users may also download DigiPas DynamicLink Library to integrate with your own higher level coding to extract sensor reading via the Control BoxThese sensor modules are tough, durable, waterproof, shock resistance 3,000g, small footprint, consisting nomoving parts ie no wear tear and enabled to communicate through various protocols such as USB, RS232, RS485 Wireless industrial grade Bluetooth These sensory devices support Industrial 40 initiative by embedding into industrial machineryequipment to extract realtime data to aid AIenabled autonomous decision making processes The accuracy performance certification of this module is verified by 3rd parties accredited calibration test bodies in Japan, US and Germany in accordance with ISOIEC 170252005 andor ANSINCSL Z540 standards, traceable to NIST, JIS DIN
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 9" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4803)
- CHICAGO-LATROBE Combined Drill/Countersink, #4 Size, Plain (56704)
- APEX TOOL GROUP Screwdriver Bits - Slotted & P (491-AX)
- BURNDY 10-1/2" Ratchet Action Cable Cutter, Center Cut (RCC336)
- DIGI-PAS 2AXIS Smart Master Precision Level, BLUETOOTH, 00002ft 002 mmM, NISTCompliant (2-01501-99)
- DIGI-PAS 2AXIS Smart Machinist Digital Level, BLUETOOTH, 0002ft 02mmM, NISTCompliant (2-01301-99)
- DIGI-PAS 2AXIS ULTRAPrecision Digital Level, Inclinometer 1acrsec PC Sync PRO Software, NISTCompliant (2-08501-99)
- DIGI-PAS WATERPROOF IP65 HeavyDuty Digital Level, BRIGHT LED display, 005 deg, 24 inch (2-00681-99)
- DIGI-PAS 2AXIS ULTRAPrecision Digital Level, Inclinometer 02arcsec PC Sync PRO Software, NISTCompliant (2-09001-99)
- DIGI-PAS 2AXIS Digital Master Precision Inclinometer, BLUETOOTH, 00002ft 002mmM, NISTCompliant (2-03503-99)
- JOHNSON LEVEL & TOOL Level Vial, Acrylic, 1.544 In L, PK25 (SM901)
- Digi-Pas Levels, Compasses, and Plumb Bobs