Shop All Specialty Levels
Digi-Pas
2AXIS Smart Master Precision Level, BLUETOOTH, 00002ft 002 mmM, NISTCompliant
Mfr # 2-01501-99
Zoro # G907186576
product price: $468.99
/ea
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Digi-Pas
- MFR # 2-01501-99
- Zoro # G907186576
- Country of Origin Indonesia
- Category Specialty Levels
Description
DigiPas DWL1300XY DWL1500XY are AFFORDABLE yet HIGHPERFORMANCE 2Axis, Wireless Bluetooth Smart Machinist Level, Digital Inclinometer designed for industrial users professionals SIMULTANEOUSLY reads both X Y axis levelling status wirelessly One App included to redeem with smartphonestablets while adjusting footings of precision machines equipment CUTDOWN installation, setup maintenance TIME by HALF, enable ONEMAN OPERATION and improve QUALITYDigiPas 2axis Precision Digital Level is highly precise ACCURACY performance to specification has been verified by accredited 3rd party calibration laboratories test bodies in US, Japan Germany in accordance with ISOIEC 170252005 andor ANSINCSL Z5401 standard, traceable to NIST, JIS DIN This level come with 1year mfr's free repair or exchangeKEY FEATURES1 DigiPas pioneers Smart 2AXIS MASTER Machinist Precision Level Digital Inclinometer replaces 2 pieces of Oldfashioned Spirit Vial Level in one go No MORE Tedious, Repetitive 'backandforth' checking 'bubble' position inbetween tiny graduation lines WIRELESS Readouts from your mobile App Enables ONEMAN OPERATION to align a machine instead conventionally done by TWO MEN2 WIRELESS pairing to SmartphonesTablets One FREE App Incl for iOSAndroid via Bluetooth, instantly read both XY axis Digital Graphic Animation in your mobile app while you SIMULTANEOUSLY adjust machine's footings Rugged design with high impact resistant withstanding rough handling MULTIPLE users SHARING one or more smart levels, additional app licenses can be purchased separately from the App stores3 Greatly CUTDOWN machine setup TIME by 70, allow GREAT COST SAVING and improve alignment QUALITY with utmost precision during Installation, Setup Maintenance of machines, XY Table straightness checking and alignmentsensitive equipment4 RESOLUTION 0 0002ft or 5second 0 02 mmM or 0 001 deg Measurement range 0 4 or 0 deg to 2 000 deg ACCURACY 0 0004ft or 10second 0 002 deg from 0 deg to 0 500 deg Operating temp range 10 deg to 120 degF Bluetooth range approx 50ft 5 ACCURACY of DigiPas digital level has been certified by accredited Calibration Test Laboratories traceable to NIST, JIS DIN Includes a manufacturer's Calibration Certificate
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Trque Wrnch, Pre-Set, Intrchngbl Head, 6.9" (810100)
- OSG Spiral Point Tap, Plug 2 Flutes (1630001)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/4x1/64 (69891)
- WESTWARD Countersink, 6 FL, 82 Deg, 1 1/4, HSS, Even (21ML38)
- DIGI-PAS WATERPROOF IP65 HeavyDuty Digital Level, BRIGHT LED display, 005 deg, 24 inch (2-00681-99)
- DIGI-PAS 2AXIS ULTRAPrecision Digital Level, Inclinometer 1acrsec PC Sync PRO Software, NISTCompliant (2-08501-99)
- DIGI-PAS 2AXIS Smart Machinist Digital Level, BLUETOOTH, 0002ft 02mmM, NISTCompliant (2-01301-99)
- DIGI-PAS WATERPROOF IP67 Digital Torpedo Level and Protractor, Magnet, LED Display, 005 deg, 9 inch (2-00285-99)
- DIGI-PAS 2AXIS Digital Master Precision Inclinometer, BLUETOOTH, 00002ft 002mmM, NISTCompliant (2-03503-99)
- DIGI-PAS 2AXIS ULTRAPrecision Digital Level, Inclinometer 02arcsec PC Sync PRO Software, NISTCompliant (2-09001-99)
- HHIP 12" Inspection Block Master Level With 2 Vials (4901-0092)
- Digi-Pas Levels, Compasses, and Plumb Bobs