Shop All Other Small Engine Parts
Dig
Dig SHB106 0.25 in. x 100 ft. Drip Soaker Line
Mfr # 133605
Zoro # G904146542
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dig
- MFR # 133605
- Zoro # G904146542
- Country of Origin United States
- Category Other Small Engine Parts
Description
Features
- Drip Soaker Line.
- With Pre-Inserted Inline Drip Emitters Every 6 in.
- Hose Is Extruded Micro Tubing With Flow Labyrinth Inline Emitters Molded Into The Inside Wall.
- In Line Dripper Is Built With A Large Filter Along The Cross Section To Ensure That Particles On The Bottom Of The Micro Tubing Do Not Enter The Labyrinth.
- Designed For Short Runs & For Saturation Coverage Along The Line.
- The Drip Soaker Line Can Be Extended From 1/2 in. Poly Tubing.
- 1/4 in. Micro Tubing.
- 6 Outlet Adjustable Head.
- Or The Maverick 12 Outlet Drip Head.
- Size - 0.25 in. x 100 ft.
- Dimension - 7 x 7 x 3 in.
- Item Weight - 2.08 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Cincinnati Bengals Quad Chair (607-13Q)
- FERRY-MORSE GROW LIGHT T5 24W 11""L (KLIGHT)
- AFTERMARKET Skid Steer Loader Tilt Cylinder Seal Kit Fits John Deere 70 (GG190-31848)
- ARIENS Snow Blower, Gas, 28 in Clearing Path, 14 in Auger Diameter, 12.5 ft-lb Torque (921046)
- BRIGGS & STRATTON Dipstick Tube Assembly (597130)
- STENS New 055-637 Cylinder Head Gasket Kit For Kohler Sv710 And Sv715 32 841 02-S (055-637)
- STENS Carburetor Adjustment Tools 11 Piece Carburetor Screwdriver Kit; 750-120 (750-120)
- DISCO Blk Rubber Vacuum Caps 1/2"OD Tube Size 11/16" I.L. PK10 (10648PK)
- MTD Ring-Klip (GW-9514)
- MTD Recoil Asm Sbd4216 (753-09384)
- BRIGGS & STRATTON Rocker Arm (807323)
- Dig Other Small Engine Parts