Shop All Drip Irrigation Accessories
Dig
Dig SH50 0.25 in. x 50 ft. Drip Soaker Hose
Mfr # 133461
Zoro # G403998611
product price: $38.89
/ea
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dig
- MFR # 133461
- Zoro # G403998611
- Country of Origin United States
- Category Drip Irrigation Accessories
Description
Features
- Drip Soaker Hose.
- With Pre-Inserted Inline Drip Emitters Every 12 in.
- Extruded Micro Tubing With Flow Labyrinth Inline Emitters Molded Into The Inside Wall Of The Micro Tubing.
- Built With A Large Filter Along The Cross Section Of The Dripper To Ensure That Particles On The Bottom Of The Micro Tubing Do Not Enter The Labyrinth.
- Trouble Free Operation.
- Long Life.
- Designed For Short Runs & For Saturation Coverage Along The Line.
- Can Be Extended From 1/2 in. Poly Tubing.
- 6 Outlet Adjustable Head Or The Maverick 12 Outlet Drip Head.
- Size - 0.25 in. x 50 ft.
- Dimension - 7 x 7 x 1.75 in.
- Item Weight - 1.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Carburetor For Honda 16100-Zh7-W51 520-702 (520-702)
- GOFIT Pro-Grade Power Tubes with Handles (Green/20 Lbs.) (GF-4TUB-L(20))
- OREGON Mower Blade (198-049)
- LOGO BRANDS Green Bay Packers Checkerboard Canopy (612-42C)
- ORBIT SLIP-LOK HSE ADPTR BRSS (92320W)
- RAIN BIRD In-Line Valve w/Flow Control, 1" (CPF100)
- ORBIT Mounting Clamps 3/8" (10114H)
- RAINDRIP R560DP Automatic Watering Kit (RA574496)
- ORBIT 1/4 in. Barbed Drip Irrigation Coupler , 25PK (67402)
- THRIFCO PLUMBING Tra6-T 6 Inch Riser W/Thread Adapter. (6821152)
- ORBIT Halfpatt Head/12" Stake (67137W)
- Dig Drip Irrigation Accessories