Shop All Furnace and Heater Parts
Dig
Dig D33A 0.25 in. In Line Shut Off Valve; 2 Pack
Mfr # 133624
Zoro # G804144068
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dig
- MFR # 133624
- Zoro # G804144068
- Country of Origin United States
- Category Furnace and Heater Parts
Description
Features
- In Line Shut Off Valve.
- 2 Pack.
- Size - 0.25 in.
- Dimension - 1 x 4 x 6 in.
- Item Weight - 0.02 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X20X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (20204.12 3PK)
- PUROLATOR Air Filter, 20x25x4 Hi-E 40 - MERV 8 (3 Pack) (20x25x4x1 HI (3 Pack))
- ERIE Actuator, 208V, Hi-Temp, N/C or 3 Way (AG14D020)
- JOHNSON CONTROLS Thermostat Cover, Vertical, For JCI T-4000 (T-4756-1739)
- DIG Dig 9001D-BO9D Digital Hose End Timer (133602)
- LOCHINVAR Ignition Module (RLY2402)
- DAYTON Thermocouple (2201591)
- DAYTON Bearing Unit (1038)
- VENT-RITE 31 1/8" Male Straight Steam (31)
- HEIL QUAKER Restrictor Vent Blower "C" Sk (1009384)
- CENTURY DRILL & TOOL Tap 1/4-20 NC Plug (95103)
- Dig Furnace and Heater Parts