Shop All Other Small Engine Parts
Dig
Dig C53 0.5 in. Universal Coupling
Mfr # 133438
Zoro # G404144116
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dig
- MFR # 133438
- Zoro # G404144116
- Country of Origin United States
- Category Other Small Engine Parts
Description
Features
- Universal Coupling.
- Connects Any 2 Sizes Of 1/2 in. Poly Tubing.
- Can Be Disassembled.
- Maximum Operating Pressure 60 PSI.
- Size - 0.5 in.
- Dimension - 1.5 x 1.5 x 4 in.
- Item Weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Tube For Carlisle 320260, Tube Size 13X5.00-6 (5.30X4.50-6, 14-6); 170-043 (170-043)
- CYNAMED Snake Hook Reptile Handling Tool Catcher (CYZR-990)
- JT EATON Mouse Trap (409B-6)
- AMES KIDS POLY RAKE 18"" (KLRO)
- MTD Plug Asm-Mulch 42 (631-04463)
- MTD Washer-Bell (936-0425)
- KOHLER Nut Hex Flange Lock (M6) (14 100 09-S)
- MTD Muffler-Single Inl (951-0617C)
- KOHLER Blade Dipstick Assembly (20 040 08-S)
- STENS Fuel Cap 125-352 For John Deere Am35120 (125-352)
- BRIGGS & STRATTON Pre-Cleaner (5 of 805267S) (4143)
- Dig Other Small Engine Parts