Shop All Drip Irrigation Accessories
Dig
Dig B38100 .25 in. x 100 ft. Vinyl Micro Tube; Brown
Mfr # 133604
Zoro # G304056519
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dig
- MFR # 133604
- Zoro # G304056519
- Country of Origin United States
- Category Drip Irrigation Accessories
Description
Features
- Size - 1/4 in. x 100 ft.
- Color - Brown.
- Vinyl micro tube.
- Use for drip irrigation systems.
- Dimension - 6 x 6 x 3 in.
- Item Weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON Tire Ht Fltfre4.10/3.5X4 (00010)
- BILLY GOAT Standard Turf Bag, For MV650SPH (840189)
- MI-T-M Quick Connect Socket (17-0001)
- TRUPER 48 34 Long Dig Bar (TB12C)
- RAINDRIP DRIP STAKE 1/4X3.5"" 20PK (R396CT)
- ORBIT Fullpatt Head/12" Stake (67136W)
- RAINDRIP Rain Drip 63100UB Professional Hole Punch (7189848)
- ORBIT For 1/4 in. Tubing Drip Irrigation Tubing Stake , 10PK (65730)
- RAIN BIRD Six Outlet Emitter, Red/Black, Plastic (MANIF2-1PK)
- EASY HEAT Easy Heat 80ft. Roof-Gutter Kit ADKS-400 (33521)
- ORBIT PRO MIST COOLING SYS3/8"" (20090)
- Dig Watering & Irrigation