Shop All Nozzles & Wands
Dig
Dig B36 .5 x 100 ft. Poly Tubing
Mfr # 133472
Zoro # G004001055
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dig
- MFR # 133472
- Zoro # G004001055
- Country of Origin United States
- Category Nozzles & Wands
Description
Features
- Size - 1/2 x 100 ft.
- Poly tubing, 0.600 i.d. x 0.700 o.d.
- Dimension - 16 x 16 x 4 in.
- Item Weight - 4.17 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FLAGS UNLIMITED Open Message Flag 5'x8' Standard Flag (204852)
- FISKARS Hose Cnnctr Dfml 1/2X3/4 (800574-1002)
- LOGO BRANDS San Francisco 49ers High Bounce Ball (627-95HB)
- CHAPIN 80LB Res Salt Spreader (81008A)
- DIG Dig 110-1B 90 Degree Spray Jet On; 13 in. Spike (133619)
- DIG Dig 308-1B 180 Degree Adjustable Spray Jet (133581)
- DRAMM Dramm 10-12420 One Touch Shower & Stream 2 Pattern Spray Wand - Pack Of 12 (141219)
- KOCHEK Standard Pellet Applicator with Showerhead Nozzle (IRBWPS-AD1S)
- DRAMM Dramm Touch‘N Flow Pistol Adjustable Watering Nozzle (12722)
- PANACEA Watering Can 1 Gal Asst (84830)
- RUGG HOSE NOZZLE SET 2PC (WNTP)
- Dig Watering & Irrigation