Shop All Furnace and Heater Parts
Dig
Dig 9001D-BO9D Digital Hose End Timer
Mfr # 133602
Zoro # G404146608
original price:
$66.99
11% off
new price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dig
- MFR # 133602
- Zoro # G404146608
- Country of Origin China
- Category Furnace and Heater Parts
Description
Features
- Digital Hose End Timer.
- Battery Digital Watering Timer Hose Thread.
- 5.2 GPM.
- Clamshell.
- Dimension - 5.5 x 7.75 x 8.25 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Re-Circulating Pump, 230,240V, 0.75A (110440)
- FJC Estercool Oil, 1 gal. (2447)
- EMPIRE VENTILATION Ventilator, Turbine (TV20G)
- DAYTON Blower, 19 1/8 In (7C264)
- HONEYWELL HOME DS06 "DIALSET" LOW LEAD PRESSURE REGULAT (DS06-101-SUT-LF)
- INTERMATIC MultiWave Basic Control System, Wireless (PE653RC)
- ARMSTRONG STEAM TRAPS Vacuum Breaker 1/2" (A5628)
- HONEYWELL Damper Crank Arm, 1/2" (26026G/U)
- HEIL QUAKER /ICP 1008696 Restrictor Vent Blwr (1008696)
- TRANE Inducer Motor (KIT2591)
- TRANE Kit09370 Retrofit Kit Control (KIT09370)
- Dig Furnace and Heater Parts