Shop All Automotive Mufflers & Exhaust Pipes
Different Trends
Different Trends DTEBQ9-405012RSL 4 x 12 in. Slant Diesel Series Round Rolled Edge Angle Cut Bolt-On Exhaust Tip
Mfr # DTEBQ9-405012RSL
Zoro # G003961022
product price: $69.79
/ea
$69.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Different Trends
- MFR # DTEBQ9-405012RSL
- Zoro # G003961022
- Country of Origin China
- Category Automotive Mufflers & Exhaust Pipes
Description
Features
- Elaborately designed for high performance applications
- Perfect blend of style, quality, and dependability
- Will cover your exhaust needs and even more
- Size: 4" x 12"
- Series: Diesel Series
- Edge Type: Rolled Edge
- Inlet Diameter: 4"
- Outlet Diameter: 5"
- Shape: Round
- Cut Type: Angle Cut
- Attachment Style: Bolt-On
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Digital Tire Inflator (19357)
- AME Jack Stands, Flat Handle, 24T, PR (14425)
- BLUE SEA SYSTEMS Blue Sea Systems 2404-BSS 20A - 4 Circuit Terminal Block (2404-BSS)
- SYNFLEX Air Brake Tubing, 100 ft., Orange (4247-0413-100)
- DIFFERENT TRENDS Different Trends DTEDT-24158BF 4 in. Blue Flame Series Round Straight Cut Double-Wall Exhaust Tip (DTEDT-24158BF)
- AP EXHAUST 86-97 NISSAN D21 (HARDBODY) PICKUP 2.4L/3.0L PREBENT TAILPIPE (44764)
- DAYTON Muffler Diffuser (783GA7)
- WALKER EXHAUST Exhaust Tail Pipe, 41206 (41206)
- WALKER EXHAUST Exhaust Intermediate Pipe, 41806 (41806)
- AP EXHAUST Muffler-Xlerator Vx Performance, Vx2442 (VX2442)
- WALKER EXHAUST Exhaust Pipe, 54821 (54821)
- Different Trends Emission Control Parts