Shop All Fuel Additives
Diesel Tank Snake
Diesel Fuel Tank Snake, 48", Fuel Treatment
Mfr # 6-048-1-X
Zoro # G8990423
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size/Net Weight 0.58
- For Use With Diesel Fuel
- Color Black
- Sub-Category Gas Treatment
- Size 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diesel Tank Snake
- MFR # 6-048-1-X
- Zoro # G8990423
- UPC # 856202002331
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size/Net Weight | 0.58 |
Size | 48 in |
Hose Length | 4 ft |
Overall Height | 2 in |
Overall Width | 2 in |
Overall Depth | 4 ft |
Overall Diameter | 2 in |
Overall Length | 4 ft |
Details
Item | Diesel Tank Snake |
For Use With | Diesel Fuel |
Color | Black |
Sub-Category | Gas Treatment |
Container Type | Box |
Appearance | Black Mesh/White Interior |
Type | Improver |
Features | Can be Reused 10 Times, Prevents Microbial Growth and Clogged Fuel Filters, Removes Rust Particles, Removes the Water Contamination |
Product Type | Diesel Tank |
Fluid Type | Diesel Fuel |
Compatible Vehicle Type | Trucks |
Description
Diesel Tank Snake, Product Type Diesel Tank, Fluid Type Diesel Fuel, Hose Length 4 ft, Reservoir Capacity Not Applicable, Overall Length 4 ft, Overall Depth 4 ft, Overall Width 2 in, Overall Diameter 2 in, Overall Height 2 in, Color Black, Compatible Vehicle Type Trucks, Features Can be Reused 10 Times, Prevents Microbial Growth and Clogged Fuel Filters, Removes Rust Particles, Removes the Water Contamination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Voltage Regulators, IB378 (IB378)
- ILC Replacement For Light Bulb Lamp 2 Pack, 2PK (China Cabinet 25 Watt R14)
- AISIN Volvo 240 93-90/242 84-76/244 89-76/245 Fan Clutch, Fcv001 (FCV001)
- CURT SecureLatch Lunette Ring/Channel (40000lbs, 3" ID, 11-3/4" Channel Ht) (48641)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 12", Fuel Treatment (6-012-1-X)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 36", Fuel Treatment (6-036-6-X)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 24", Fuel Treatment (6-024-6-X)
- VP RACING FUELS VP SEF 2-cycle 40:1 Premixed Small Engine Fuel 5 Gallon Pail (6292)
- VP RACING FUELS VP Small Engine Fuel, 4-Cycle 94 Octane Ethanol Free GAL (6201)
- BARS PRODUCT 1196 Leaks Radiator Stop Leak (F19-1196)
- LIQUI MOLY Valve Clean, 0.15 Liter, 2001 (2001)
- Diesel Tank Snake Fuel Additives