Shop All Fuel Additives
Diesel Tank Snake
Diesel Fuel Tank Snake, 24", Fuel Treatment
Mfr # 6-024-6-X
Zoro # G8530121
product price: $44.75
/ea
$44.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size/Net Weight 0.42
- Type Improver
- Color Black
- Appearance Black Mesh/White Interior
- For Use With Diesel Fuel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Diesel Tank Snake
- MFR # 6-024-6-X
- Zoro # G8530121
- UPC # 856202002348
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size/Net Weight | 0.42 |
Size | 24 in |
Hose Length | 24 in |
Overall Width | 2 in |
Overall Diameter | 2 in |
Overall Height | 2 in |
Overall Depth | 24 in |
Overall Length | 24 in |
Details
Item | Diesel Tank Snake |
Type | Improver |
Color | Black |
Appearance | Black Mesh/White Interior |
For Use With | Diesel Fuel |
Container Type | Box |
Sub-Category | Gas Treatment |
Features | Can be Reused 10 Times, Prevents Microbial Growth and Clogged Fuel Filters, Removes Rust Particles, Removes the Water Contamination |
Compatible Vehicle Type | Trucks |
Fluid Type | Diesel Fuel |
Product Type | Diesel Tank |
Description
Diesel Tank Snake, Product Type Diesel Tank, Fluid Type Diesel Fuel, Hose Length 24 in, Reservoir Capacity Not Applicable, Overall Length 24 in, Overall Depth 24 in, Overall Width 2 in, Overall Diameter 2 in, Overall Height 2 in, Color Black, Compatible Vehicle Type Trucks, Features Can be Reused 10 Times, Prevents Microbial Growth and Clogged Fuel Filters, Removes Rust Particles, Removes the Water Contamination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOOG Hub Assembly, 515101 (515101)
- GARDNER BENDER Battery Charging Clip, 30A, PK2 (14-530)
- AUTO VENTSHADE 07-13 TUNDRA/08-16 SEQUOIA AEROSKIN HOODPROTECTOR-SMOKE (322007)
- BOSCH Adjustable Piston Ring Expander Pliers (4839)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 36", Fuel Treatment (6-036-6-X)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 12", Fuel Treatment (6-012-1-X)
- DIESEL TANK SNAKE Diesel Fuel Tank Snake, 48", Fuel Treatment (6-048-1-X)
- GOLD EAGLE Gold Eagle 22250 STA-BIL 360° Marine Fuel Additive - 1 Gallon (22250)
- CRC Emissions Test Formula Additive, For Gasoline Engines, 12 oz. (05063)
- BALDWIN FILTERS BTA PLUS Coolant System Protection, 5 gal. (CS5057)
- SEA FOAM SEAFOAM CONCENTRATE FUEL INJECTION CLEANER (IC5)
- Diesel Tank Snake Fuel Additives