Shop All Coated Gloves
Diesel Protection
Diesel Protection D’Luxe Antislip Gloves, Size Medium (12 Pairs)
Mfr # ZZZ-DIE-DLX-1882x12
Zoro # G908485845
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Medium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diesel Protection
- MFR # ZZZ-DIE-DLX-1882x12
- Zoro # G908485845
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Size | Medium |
Description
Great lightweight gloves for assembly, gardening, warehousing, wiring and anything else where you need protection and anti-slip.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8 FOREMEN OXFORD CT, MENS PR (A7118-8M)
- CARHARTT Lightweight Pocket Polo, Men's, Navy, 3XL (105293-I263XLTLL)
- CONDOR Knit Glove, Poly/Cotton, S, PR (2UTZ8)
- GASCO Calibration Gas, Air, Ammonia, 74 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (74L-14-300)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Medium (24 Pairs) (ZZZ-DIE-DLX-1882x24)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Large (36 Pairs) (ZZZ-DIE-DLX-1899x36)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Large (2 Pairs) (ZZZ-DIE-DLX-1899x2)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Large (60 Pairs) (ZZZ-DIE-DLX-1899x60)
- CONDOR Foam Nitrile Coated Gloves, Full Coverage, Black, S, PR (19K980)
- HONEYWELL NORTH Foam Nitrile Coated Gloves, NorthFlex Red, Palm Coverage, Abrasion Level 4, Red/Gray, M, 1 Pair (NF11/8M)
- AZUSA SAFETY Economy 13 Ga. Nylon Gloves, Polyurethane Palm Coating, White, XS (N10550)
- Diesel Protection Gloves & Hand Protection