Shop All Coated Gloves
Diesel Protection
Diesel Protection D’Luxe Antislip Gloves, Size Large (8 Pairs)
Mfr # ZZZ-DIE-DLX-1899x18
Zoro # G008485844
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Large
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diesel Protection
- MFR # ZZZ-DIE-DLX-1899x18
- Zoro # G008485844
- Country of Origin Multiple
- Category Coated Gloves
Dimensions
Size | Large |
Description
Great lightweight gloves for assembly, gardening, warehousing, wiring and anything else where you need protection and anti-slip.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, XS, 1 PR (2070-XS (6))
- ZORO SELECT Traffic Paddle Sign, 2-Sided Stop/Slow, Non-Reflective, 18 in HxW, 9 in Polygrip Handle (03-851)
- DUPONT Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC105SWH2X0025CS)
- PROFLEX BY ERGODYNE Gloves, Anti-Vibe, Wrist Supprt, Blk, M, PR (9012)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Large (36 Pairs) (ZZZ-DIE-DLX-1899x36)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Large (60 Pairs) (ZZZ-DIE-DLX-1899x60)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Medium (24 Pairs) (ZZZ-DIE-DLX-1882x24)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Large (2 Pairs) (ZZZ-DIE-DLX-1899x2)
- MAPA 720 TempDex Plus Nitrile Mediumweight Glove (720127)
- BDG 21 Gauge Hi-Viz Yellow Seamless Knit With Grey PU Coating, Size X2L (11) (99-1-9430-11)
- TILLMAN Latex Coated Gloves, Palm Coverage, Blue, L, PR (1538)
- Diesel Protection Gloves & Hand Protection