Shop All Fuel Additives
This Product is Discontinued
Diesel Mechanic In A Bottle
Fuel Additive, Liquid, 1 gal. (Discontinued)
Mfr # 15-128-4
Zoro # G4849069
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Diesel Fuel
- Application Cleans Fuel Injectors and Carburetors
- Type Liquid
- Boiling Point (F) 366 Degrees F
- Includes Fuel Conditioner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Diesel Mechanic In A Bottle
- MFR # 15-128-4
- Zoro # G4849069
- UPC # 856202002706
- Country of Origin United States
- Category Fuel Additives
Dimensions
Container Size | 1 gal |
Details
Item | Fuel Additive |
For Use With | Diesel Fuel |
Application | Cleans Fuel Injectors and Carburetors |
Type | Liquid |
Boiling Point (F) | 366 Degrees F |
Includes | Fuel Conditioner |
VOC Content | 0 |
Dissolves | Gelled Fuel |
Container Type | Bottle |
Standards | ULSD |
Features | Extends Particulate Filter Life, Reduces DEF usage, Reduces DPF replacement, Reduces Injector Stiction, Reduces Labor and Downtime costs, Reduces Regenerative Burn Cycles, Ultra-Concentrated Formula |
Color | Clear |
Compatible Fluid Type | Diesel Fuel |
Compatible Engine Type | Diesel Engines |
Product Form | Liquid |
Recommended Dilution | Ready to Use |
Additive Included | None |
VOC Content Weight Percentage | 0 % |
Boiling Point | 366 Degrees F |
Product Type | Fuel Additive |
Series | DEF Reducer |
Description
Fuel Additive, Container Type Bottle, Container Size 1 gal, Compatible Engine Type Diesel Engines, Engine Cycle Not Applicable, Recommended Dilution Ready to Use, Boiling Point 366 Degrees F, Color Clear, Standards ULSD, Compatible Fluid Type Diesel Fuel, Product Form Liquid, Additives Included None
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.